Buy more than* S$200* and get FREE SHIPPING

AC Outlet Base

4.00 (1)
Thickness t (mm)
1.6
Surface Processing
3C 3 Trivalent Chromate
Material
Steel
Compatible
Outlet / Matsushita Electric Works, Ltd. WK3001 (1-neck), WK3004 (2 burners)
Specification
RoHS compliant products (3C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-21-3C 32976876 6.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installation inside control panel
4
From Japan
On 2014-01-17 18:30:23
It is attached because the outlet is installed side by side with other equipment of the rail mounting type, wiring space can be secured without processing the outlet body, so it is handy. I hope to further lower the price.
This review is about item#32976876.

Related Products