Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NF Base

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness t (mm)
1.6
Surface Processing
3C 3 Trivalent Chromate
Material
Steel
Specification
RoHS compliant products (3C)
Accessories
2 each equipment mounting screw, washer, nut punch
...see all>
Product Options
ADD TO CART
Mounting Screw Diameter Mounting Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter Mounting Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 25 to 85 1PC 1 S-22-5-3C 32976903 9.99 SGD
Shipped after 2018-06-26
M3 39 to 73 1PC 1 S-22-3-3C 32976885 7.99 SGD
In stock
M4 25 - 85 1PC 1 S-22-4-3C 32976894 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixing the equipment inside the control device
4
From Japan
On 2017-05-24 08:05:51
I used it to fix the air cylinder valves together, but the rigidity was also sufficient. It is designed to push in so that the nut plate does not fall off. It is convenient for work but I needed a lot of strength to push it in. It was too big for that and purpose, so I would like a product that's smaller one size.
This review is about item#32976894.
Noise filter installation
5
From Japan
On 2015-02-14 14:00:43
Anyway it is easy. Besides, it looks good according to the position of the noise filter.
This review is about item#32976894.

Related Products