Buy more than* S$200* and get FREE SHIPPING

Switch Base ZK

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness t (mm)
1.6
Material
Steel
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter D(mm) Surface Processing Hole Diameter (phi mm) Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter D(mm) Surface Processing Hole Diameter (phi mm) Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch / 9 3C 3 Trivalent Chromate Detent /3.5 Two for RoHS compliant products (3C)For 2PC volume 1Bag(10PC) 1 ZK-092-3C 32977016 41.99 SGD
Shipped after 2018-05-25
Switch / 13 3C 3 Trivalent Chromate Detent /3.5 Two for RoHS compliant products (3C)For 2PC Volume, toggle switch 1Bag(10PC) 1 ZK-132-3C 32977025 41.99 SGD
Shipped after 2018-05-25
Switch / 9 3C 3 Trivalent Chromate Detent /3.5 One for RoHS compliant products (3C). For 1PC volume 1Bag(10PC) 1 ZK-091-3C 32976964 31.99 SGD
In stock
Switch /30.5 3C 3 Trivalent Chromate - One for RoHS compliant products (3C). For 1PC 30phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-301-3C 32977007 31.99 SGD
In stock
Switch /30.5 3C 3 Trivalent Chromate - Two for RoHS compliant products (3C)For 2PC 30phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-302-3C 32977052 41.99 SGD
Shipped after 2018-05-25
Switch 22.5 3C 3 Trivalent Chromate - Two for RoHS compliant products (3C)For 2PC 22phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-222-3C 32977034 41.99 SGD
Shipped after 2018-05-25
Switch 22.5 3C 3 Trivalent Chromate - One for RoHS compliant products (3C). For 1PC 22phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-221-3C 32976982 31.99 SGD
Shipped after 2018-05-25
Switch / 13 3C 3 Trivalent Chromate Detent /3.5 One for RoHS compliant products (3C). For 1PC Volume, toggle switch 1Bag(10PC) 1 ZK-131-3C 32976973 31.99 SGD
Shipped after 2018-05-25
switch/25.5 3C Trivalent chromate - For one piece RoHS compliant products (3C) For 1PC 25phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-251-3C 32976991 31.99 SGD
Shipped after 2018-05-25
switch/25.5 3C Trivalent chromate - For two pieces RoHS compliant products (3C) For 2PC 25phi operation switch, pilot lamp 1Bag(10PC) 1 ZK-252-3C 32977043 41.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used as push button mounting bracket
3
From Japan
On 2016-04-13 23:07:05
I purchased it as a push button mounting bracket, but it seems that it can not be used because the installation is cantilevered. I will install it with additional work such as a stud and I will make it possible to use it with a push button.
This review is about item#32977034.
Push button switch · select switch etc mounted in the board
5
From Japan
On 2015-11-02 15:32:56
It was good.
This review is about item#32977007.
Volume installation
2
From Japan
On 2015-03-26 03:52:55
I think that it differs depending on the lot, but the one I bought this time was in a condition that the position of the anti-rotation hole was too shifted and it was not usable because 1 hole out of 10 was very bad with accuracy of the hole position and accuracy of the hole itself too. 2-4.5 φ hole for installation was a long hole in the lateral direction I would like you to correct the drawing when there is a change.
This review is about item#32976964.

Related Products