Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Temperature (Degree C) Output Contact Blade Dimensions (mm) Protection Level Power Supply Voltage (V) Revolution (min-1[r.p.m]) Power Consumption (W) Dimensions L (mm) Attachment Working Pressure Range (kPa) Lead Wire Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Temperature (Degree C) Output Contact Blade Dimensions (mm) Protection Level Power Supply Voltage (V) Revolution (min-1[r.p.m]) Power Consumption (W) Dimensions L (mm) Attachment Working Pressure Range (kPa) Lead Wire Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tank / 60, tank outside / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC200(50/60Hz) 1 1.5 85 Screwed / G (PF) 3/4 inch The tank / 0 over 196 VCT 0.75sq 5 core 500mm   1PC 1 HL-400-AC200V-L-85 32975591 399.99 SGD
In stock
Tank / 60, a tank outside of / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC100(50/60Hz) 1 1.5 135 Screwed / G (PF) 3/4 inch Tank / 0-196 VCT 0.75sq 5 core 500mm *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 HL-400-AC100V-L-135 32975625 479.99 SGD
Shipped after 2018-07-13
Tank / 60, a tank outside of / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC200(50/60Hz) 1 1.5 100 Screwed / G (PF) 3/4 inch Tank / 0-196 VCT 0.75sq 5 core 500mm *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 HL-400-AC200V-L-100 32975616 429.99 SGD
Shipped after 2018-07-13
Tank / 60, a tank outside of / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC100(50/60Hz) 1 1.5 100 Screwed / G (PF) 3/4 inch Tank / 0-196 VCT 0.75sq 5 core 500mm *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 HL-400-AC100V-L-100 32975607 419.99 SGD
Shipped after 2018-07-13
Tank / 60, a tank outside of / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC100 (50 / 60Hz) 1 1.5 85 Screwed / G (PF) 3/4 inch Tank / 0-196 VCT 0.75sq 5 core 500mm *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 HL-400-AC100V-L-85 32975582 399.99 SGD
Shipped after 2018-07-19
Tank / 60, a tank outside of / 55 1C contact AC250V6A (resistive load) W-35x80 IP55 equivalent AC200(50/60Hz) 1 1.5 135 Screwed / G (PF) 3/4 inch Tank / 0-196 VCT 0.75sq 5 core 500mm   1pc(s) 1 HL-400-AC200V-L-135 32975634 469.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-400G-200/220V-L-300 74040742 729.99 SGD
Shipped after 2018-07-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Supply signal of plastic material
5
From Japan
On 2017-02-15 14:37:08
Wiring examples are listed in the instruction manual, even people without electric wiring knowledge are easy to understand how to wire, it is popular. It will be more helpful if it sells only with the reaction force spring inside.
This review is about item#32975634.

Related Products