Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caliber Dimensions A1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber Dimensions A1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4s 119 EPDM - 1PC 1 ZGT-EPDM 32975232 8.99 SGD
Shipped after 2017-11-30
1s 50.5 EPDM - 1PC 1 ZGT-EPDM 32975187 1.94 SGD
In stock
2.5S 77.5 EPDM - 1PC 1 ZGT-EPDM 32975214 3.94 SGD
In stock
3s 91 EPDM - 1PC 1 ZGT-EPDM 32975223 4.26 SGD
In stock
2.5S 77.5 PTFE - 1PC 1 ZGT-PTFE 32975153 20.72 SGD
In stock
3s 91 PTFE - 1PC 1 ZGT-PTFE 32975162 31.90 SGD
In stock
4s 119 PTFE - 1PC 1 ZGT-PTFE 32975171 41.32 SGD
In stock
1.5S 50.5 EPDM - 1PC 1 ZGT-EPDM 32975196 1.94 SGD
In stock
2S 64 EPDM - 1PC 1 ZGT-EPDM 32975205 2.36 SGD
In stock
2.5S 77.5 Silicon - 1PC 1 ZGT- silicon 32975092 4.65 SGD
In stock
3S 91 Silicon - 1PC 1 ZGT- silicon 32975101 5.57 SGD
In stock
4S 119 Silicon - 1PC 1 ZGT- silicon 32975117 9.26 SGD
In stock
1S 50.5 Silicon 375-5754 1PC 1 ZGT-silicon 32975065 2.50 SGD
In stock
1.5S 50.5 Silicon 375-5746 1PC 1 ZGT-silicon 32975074 2.50 SGD
In stock
2S 64 Silicon 375-5771 1PC 1 ZGT-silicon 32975083 2.67 SGD
In stock
1S 50.5 PTFE - 1PC 1 ZGT-PTFE 32975126 12.51 SGD
In stock
1.5S 50.5 PTFE - 1PC 1 ZGT-PTFE 32975135 12.51 SGD
In stock
2S 64 PTFE - 1PC 1 ZGT-PTFE 32975144 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
To the rule joint
5
From Japan
On 2017-07-27 09:15:39
Even though it is in contact with organic solvents, it is hard to deteriorate. There is no problem in particular.
This review is about item#32975144.
Installation of test piping
5
From Japan
On 2017-05-02 15:11:52
Easy to install, very easy to use. Basically I think that there is no problem if it is a product here.
This review is about item#32975083.
As a connection packing of sanitary equipment
5
From Japan
On 2015-08-15 10:42:20
Normally there is no problem
This review is about item#32975074.
Maintenance parts
3
From Japan
On 2015-06-16 16:41:37
I can use it normally. I expect that durability is also normal. I do not ask more than normal, and I am in trouble if it is not normal.
This review is about item#32975153.
Sanitary piping
5
From Japan
On 2014-07-27 10:02:26
It takes time to estimate when passing through a trading company, and we also purchase it because delivery will be delayed.
This review is about item#32975135.
Liquid line for food
5
From Japan
On 2013-10-30 11:38:05
There is no problem at all. We are using two famous domestic manufacturers of Gerr, but both companies will match the dimensions without problems. I can not say anything because it is still long to use, but I think that there is no problem because the materials are the same.
This review is about item#32975074.

Related Products