Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexal Supporter

4.50 (2)
Material
Iron SUM-23
Specification
RoHS compliant products (3C)
...see all>
Product Options
ADD TO CART
Type Length L(mm) Dimension L2 (mm) Surface Processing Dimensions D (mm) Dimension L1 (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length L(mm) Dimension L2 (mm) Surface Processing Dimensions D (mm) Dimension L1 (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard 100 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-4100-3C 32977497 74.99 SGD
In stock
- 70 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-470-3C 32977463 69.99 SGD
Shipped after 2018-06-28
- 40 8 3C 3 Trivalent Chromate 6 8 M3 1Bag(50PC) 1 MK-340-3C 32977375 52.99 SGD
Shipped after 2018-06-28
- 20 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-520-3C 32977515 9.99 SGD
In stock
Standard 50 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-650-3C 32977621 15.99 SGD
Shipped after 2018-07-02
- 105 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-4105-3C 32977506 88.99 SGD
Shipped after 2018-06-28
- 25 8 3C 3 Trivalent Chromate 6 8 M3 1Bag(50PC) 1 MK-325-3C 32977357 39.99 SGD
Shipped after 2018-06-28
- 30 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-430-3C 32977427 47.99 SGD
In stock
- 40 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-540-3C 32977542 11.99 SGD
Shipped after 2018-06-28
- 40 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-640-3C 32977612 14.99 SGD
Shipped after 2018-06-28
- 25 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-425-3C 32977411 41.99 SGD
Shipped after 2018-06-28
- 25 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-525-3C 32977524 9.99 SGD
Shipped after 2018-06-28
- 30 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-530-3C 32977533 10.99 SGD
Shipped after 2018-06-28
- 80 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-680-3C 32977655 22.99 SGD
Shipped after 2018-06-28
- - 8 3C 3 Trivalent Chromate 6 8 M3 1Bag(50PC) 1 MK-315-3C 32977332 35.99 SGD
Shipped after 2018-06-28
- 20 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-420-3C 32977402 37.99 SGD
In stock
- 40 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-440-3C 32977436 49.99 SGD
Shipped after 2018-06-28
- 30 8 3C 3 Trivalent Chromate 6 8 M3 1Bag(50PC) 1 MK-330-3C 32977366 47.99 SGD
Shipped after 2018-06-28
- 100 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-6100-3C 32977664 25.99 SGD
Shipped after 2018-06-28
- - 6 3C 3 Trivalent Chromate 6 6 M3 1Bag(50PC) 1 MK-310-3C 32977323 34.99 SGD
Shipped after 2018-06-28
- 20 8 3C 3 Trivalent Chromate 6 8 M3 1Bag(50PC) 1 MK-320-3C 32977341 36.99 SGD
Shipped after 2018-06-28
- - 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-415-3C 32977393 35.99 SGD
Shipped after 2018-06-28
- 60 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-460-3C 32977454 58.99 SGD
Shipped after 2018-06-28
- 80 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-480-3C 32977472 72.99 SGD
Shipped after 2018-06-28
- 90 10 3C 3 Trivalent Chromate 7 10 M4 1Bag(50PC) 1 MK-490-3C 32977481 81.99 SGD
Shipped after 2018-06-28
Standard 100 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-5100-3C 32977576 20.99 SGD
Shipped after 2018-06-28
- 60 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-560-3C 32977567 15.99 SGD
Shipped after 2018-06-28
- 60 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-660-3C 32977637 18.99 SGD
Shipped after 2018-06-28
- 75 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-675-3C 32977646 24.99 SGD
Shipped after 2018-06-28
- - 6 3C 3 Trivalent Chromate 7 6 M4 1Bag(50PC) 1 MK-410-3C 32977384 35.99 SGD
In stock
- 50 13 3C 3 Trivalent Chromate 8 13 M5 1Bag(10PC) 1 MK-550-3C 32977551 12.99 SGD
In stock
- 25 15 3C 3 Trivalent Chromate 10 15 M6 1Bag(10PC) 1 MK-625-3C 32977594 13.99 SGD
In stock
Standard 50 10 3C Trivalent chromate 7 10 M4 1Bag(50PC) 1 MK-450-3C 32977445 52.99 SGD
In stock
Standard 20 15 3C Trivalent chromate 10 15 M6 1Bag(10PC) 1 MK-620-3C 32977585 11.99 SGD
Shipped after 2018-06-28
Standard 30 15 3C Trivalent chromate 10 15 M6 1Bag(10PC) 1 MK-630-3C 32977603 12.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for pedestal support of motor
4
From Japan
On 2015-04-09 16:39:08
I think that it is still better if there is stainless steel made
This review is about item#32977621.
As a spacer for mounting parts
5
From Japan
On 2014-07-22 16:06:56
There was something of a good length and it was saved. I am thankful that you can use it in various ways that there are abundant sizes. The screw also stopped firmly, and there is no problem.
This review is about item#32977323.

Related Products