Buy more than* S$200* and get FREE SHIPPING

Brass Supporter Hexagonal

Surface Processing
Nickel-plated
Material
Brass
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Dimension l1 (mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Dimension l1 (mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 0.5 6 30 1Bag(50PC) 1 BSB-330E 32977996 31.99 SGD
Shipped after 2018-04-27
M4 0.7 8 20 1Bag(50PC) 1 BSB-420E 32978075 31.99 SGD
Shipped after 2018-04-27
M3 0.5 6 25 1Bag(50PC) 1 ASB-325E 32977926 25.99 SGD
Shipped after 2018-04-27
M3 0.5 6 30 1Bag(50PC) 1 ASB-330E 32977935 28.99 SGD
Shipped after 2018-04-27
M4 0.7 7 - 1Bag(50PC) 1 BSB-410E 32978057 24.99 SGD
Shipped after 2018-04-27
M3 0.5 3.5 5 1Bag(50PC) 1 BSB-305E 32977944 14.99 SGD
Shipped after 2018-04-27
M3 0.5 - 20 1Bag(50PC) 1 ASB-320E 32977917 19.99 SGD
Shipped after 2018-04-27
M4 0.7 8 20 1Bag(50PC) 1 ASB-420E 32978023 28.99 SGD
Shipped after 2018-04-27
M4 0.7 - - 1Bag(50PC) 1 ASB-415E 32978014 22.99 SGD
Shipped after 2018-04-27
M4 0.7 - - 1Bag(50PC) 1 ASB-410E 32978005 21.99 SGD
Shipped after 2018-04-27
M3 0.5 - 5 1Bag(50PC) 1 ASB-305E 32977883 15.99 SGD
Shipped after 2018-04-27
M4 0.7 8 30 1Bag(50PC) 1 BSB-430E 32978093 41.99 SGD
Shipped after 2018-04-27
M3 0.5 6 - 1Bag(50PC) 1 BSB-315E 32977962 17.99 SGD
Shipped after 2018-04-27
M4 0.7 8 - 1Bag(50PC) 1 BSB-415E 32978066 25.99 SGD
Shipped after 2018-04-27
M3 0.5 6 20 1Bag(50PC) 1 BSB-320E 32977971 18.99 SGD
Shipped after 2018-04-27
M3 0.5 6 25 1Bag(50PC) 1 BSB-325E 32977987 28.99 SGD
Shipped after 2018-04-27
M4 0.7 8 25 1Bag(50PC) 1 ASB-425E 32978032 33.99 SGD
Shipped after 2018-04-27
M4 0.7 8 25 1Bag(50PC) 1 BSB-425E 32978084 37.99 SGD
Shipped after 2018-04-27
M4 0.7 8 30 1Bag(50PC) 1 ASB-430E 32978041 38.99 SGD
Shipped after 2018-04-27
M3 0.5 - - 1Bag(50PC) 1 ASB-315E 32977901 15.99 SGD
Shipped after 2018-04-27
M3 0.5 6 - 1Bag(50PC) 1 BSB-310E 32977953 14.99 SGD
Shipped after 2018-04-27
M3 0.5 Full Thread 10 1Bag(50PC) 1 ASB-310E 32977892 13.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products