Buy more than* S$200* and get FREE SHIPPING

Duracon Supporter Hexal

5.00 (2)
Screw Diameter
M3
Pitch (mm)
0.5
Material (Body)
Duracon
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Color (Body) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white 25 1Bag(50PC) 1 AS-325 32978136 20.72 SGD
Shipped after 2017-03-30
Milky white 30 1Bag(50PC) 1 AS-330 32978145 22.15 SGD
Shipped after 2017-03-30
Milky white 30 1Bag(50PC) 1 BS-330E 32978197 30.60 SGD
Shipped after 2017-03-30
Milky white 25 1Bag(50PC) 1 BS-325E 32978181 26.53 SGD
Shipped after 2017-03-30
Milky white 10 1Bag(50PC) 1 AS-310 32978102 8.65 SGD
In stock
Milky white 15 1Bag(50PC) 1 AS-315 32978111 9.47 SGD
In stock
Milky white 10 1Bag(50PC) 1 BS-310E 32978154 20.72 SGD
In stock
Milky white 20 1Bag(50PC) 1 BS-320E 32978172 23.73 SGD
Shipped after 2017-03-30
Milk white 20 1Bag(50PC) 1 AS-320 32978127 12.54 SGD
Shipped after 2017-03-30
Milky white 15 1Bag(50PC) 1 BS-315E 32978163 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Acoustic equipment internal wiring relay post, use, such as the installation of the board
5
From Japan
On 2016-07-09 10:48:47
Durable than appearance, screw holes are also firmly, we can be applied to a variety of applications. Inexpensive is to be happy.
This review is about item#32978102.
Product attached goods
5
From Japan
On 2010-06-17 10:36:45
Fit plastic screw even when I handled I think that it was more good. In addition, I am glad when the set price has been set.
This review is about item#32978111.

Related Products