Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter B (mm) Inside Diameter A (mm phi) Dimensions C (mm) Dimensions D (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter B (mm) Inside Diameter A (mm phi) Dimensions C (mm) Dimensions D (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 22.3 4.3 0.3 Flame-retardant polypropylene 381-0801 1-2536 1Box(20m) 1 KCT-22 32978434 86.99 SGD
Shipped after 2018-01-22
10.2 7.4 2.7 0.27 Flame retardant polypropylene 381-0755 - 1Box(50m) 1 KCT-07 32978382 74.99 SGD
Shipped after 2018-01-22
14.1 10.4 2.7 0.27 Flame retardant polypropylene 381-0763 - 1Box(50m) 1 KCT-10 32978391 94.99 SGD
Shipped after 2018-01-22
17.5 13.2 3.5 0.27 Flame retardant polypropylene 381-0771 - 1Box(25m) 1 KCT-13 32978407 62.99 SGD
Shipped after 2018-01-22
19.5 15.2 3.5 0.27 Flame retardant polypropylene 381-0780 - 1Box(25m) 1 KCT-15 32978416 64.99 SGD
Shipped after 2018-01-22
23.8 19.5 3.5 0.27 Flame retardant polypropylene - - 1Box(25m) 1 KCT-19 32978425 119.99 SGD
Shipped after 2018-01-22
34.0 28.2 4.4 0.35 Flame retardant polypropylene 381-0828 - 1Box(20m) 1 KCT-28 32978443 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measures to cut chips of NC wiring
4
From Japan
On 2018-01-17 18:22:18
It is used for protection of wiring and air hose of part where helical cutting powder often hangs. Because it is quite entertaining, it seems to be easier to exchange when damaged. I would like to have a bargain selling out if I can.
This review is about item#32978434.
Used for protection cable of LAN cable
4
From Japan
On 2014-02-03 14:55:32
It is easy to fix with just one LAN cable.
This review is about item#32978382.

Related Products