Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High sticker

4.75 (4)
Thickness t (mm)
0.5
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Claw Length (mm) Width (mm) Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Claw Length (mm) Width (mm) Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 20 13 Trivalent Chromate Iron SPCC 1Bag(100PC) 1 E-23-3C 32978461 14.99 SGD
In stock
333-9891 39 30 19 Trivalent Chromate Iron SPCC 1Bag(100PC) 1 E-30-3C 32978486 33.99 SGD
In stock
- 17 20 10 Trivalent chromate Iron SPCC 1Bag(100PC) 1 E-20-3C 32978452 14.99 SGD
In stock
- 26.5 25 15 Trivalent chromate SPCC STEEL 1Bag(100PC) 1 E-25-3C 32978477 18.99 SGD
In stock
- 17 20 10 Trivalent chromate black SPCC STEEL 1Bag(100PC) 1 E-20B-3C 32978495 15.99 SGD
In stock
- 20 20 13 Trivalent chromate black SPCC STEEL 1Bag(100PC) 1 E-23B-3C 32978504 18.99 SGD
In stock
333-9882 26.5 25 15 Trivalent black chromate SPCC STEEL 1Bag(100PC) 1 E-25B-3C 32978513 21.99 SGD
In stock
- 39 30 19 Trivalent chromate black SPCC STEEL 1Bag(100PC) 1 E-30B-3C 32978522 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Automobile electric wiring
4
From Japan
On 2017-05-02 16:18:30
This quantity and adhesion strength are quite satisfying with this price. It is Cospa which can use without reserve at ease.
This review is about item#32978495.
I use it when I keep wiring.
5
From Japan
On 2016-05-30 14:01:44
I can use it because there is so much adhesive strength.
This review is about item#32978477.
Used in place of wiring arrangement and lightweight hook
5
From Japan
On 2015-01-13 13:21:16
The size is just right and easy to use.
This review is about item#32978461.
I used it for the track wiring.
5
From Japan
On 2014-05-05 16:27:18
It was cheap, but now I have a chant.
This review is about item#32978452.

Related Products