Buy more than* S$200* and get FREE SHIPPING

Coating High Sticker

4.00 (3)
Coating
PVC dip coating
Thickness t (mm)
0.8
Material
(MAIN BODY) SPCC STEEL (DOUBLE-SIDED TAPE) SEKISUI #5162
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Claw Length (mm) Width (mm) Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Claw Length (mm) Width (mm) Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 20 10 (Body) Trivalent chromate 1Bag(100PC) 1 ED-20GN-3C 32978531 -
Discontinued
[x]
26.5 25 15 (Main part) Trivalent chromate 1Bag(100PC) 1 ED-25GN-3C 32978547 -
Discontinued
[x]
18 30 15 (Main part) Trivalent chromate 1Bag(100PC) 1 WD-30GN-3C 32978556 38.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cable fixing material
4
From Japan
On 2014-12-31 20:17:45
As this type, the adhesion is strong, the coating and the fixed part are also firm and it does not hurt the cable and it looks good. A bit disappointing is that the base coating will come off, but I think that there is no problem because cables etc. are pinched. (I think whether the above problem will be solved if both sides are attached after covering all including the base)
This review is about item#32978531.
Fastening of pipe products
3
From Japan
On 2014-08-27 16:04:19
It can still be used if it can be used as a fixing metal even for a larger φ
This review is about item#32978531.
Cord routing in the control panel.
5
From Japan
On 2013-02-26 09:15:22
I felt that the coating was solid one by one and the insulation was solid. Also, I glue the bond well well.
This review is about item#32978531.

Related Products