Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valve TT Series

Material (body cap)
C3771BE(4B CAC)
Material (body)
C3771BE(4B CAC)
Materials (ball sheets)
PTFE
Material (handle)
ZDC
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension d (phi mm) Dimensions D (mm) Nominal Diameter (B) Connection Shape Dimension H (mm) Material (stem) Dimensions L (mm) Caliber Type Bore Diameter (phi mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension d (phi mm) Dimensions D (mm) Nominal Diameter (B) Connection Shape Dimension H (mm) Material (stem) Dimensions L (mm) Caliber Type Bore Diameter (phi mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 80 3/4 Screwed type 48 Dezincification brass rod 68 Standard bore 15 C3771BE (Ni over Cr plating) 1PC 1 TT 32978854 36.99 SGD
In stock
15 10 80 1/2 - 44 - 65 - - - 1pc 1 TT 32978845 33.99 SGD
Shipped after 2018-06-28
8 10 65 1/4 - 41 - 50 - - - 1pc 1 TT 32978827 27.99 SGD
Shipped after 2018-06-28
10 10 65 3/8 - 41 - 50 - - - 1pc 1 TT 32978836 29.99 SGD
Shipped after 2018-06-28
25 20 90 1 - 55 - 79 - - - 1pc 1 TT 32978863 49.99 SGD
Shipped after 2018-06-28
32 25 105 1 1/4 - 61 - 86 - - - 1pc 1 TT 32978872 71.99 SGD
Shipped after 2018-06-28
50 40 120 2 - 80 - 109 - - - 1pc 1 TT 32978897 139.99 SGD
Shipped after 2018-06-28
40 32 105 1 1/2 - 66 - 96 - - - 1pc 1 TT 32978881 85.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products