Buy more than* S$200* and get FREE SHIPPING

400 Type Brass Ball Valves, Standard Bore, ZS Series

4.00 (2)
Material (body)
C3771BE
Material (handle)
SUS430
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Bore Diameter (phi mm) System Material (ball) Dimension d (mm) Type Dimensions D (mm) Connection Shape Nominal Diameter (B) Bore Diameter Material (packing) Dimension H (mm) Dimensions S1 (mm) Material (body cap) Dimensions L (mm) Materials (ball sheets) Opreration Materials (cap) Caliber Type Dimensions d2 (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Bore Diameter (phi mm) System Material (ball) Dimension d (mm) Type Dimensions D (mm) Connection Shape Nominal Diameter (B) Bore Diameter Material (packing) Dimension H (mm) Dimensions S1 (mm) Material (body cap) Dimensions L (mm) Materials (ball sheets) Opreration Materials (cap) Caliber Type Dimensions d2 (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 32 - C3771BE (Ni-Cr plating) - - 117 Screwed type 1 1/2 - Fiberglass entry PTFE 71 - C3771BE 88 PTFE - - Sutanda - Doboa - 40 1PC 1 ZS 32978967 64.99 SGD
Shipped after 2018-02-26
- 38 - C3771BE (Ni-Cr plating) - - 117 Screwed type 2 - Fiberglass entry PTFE 76 - C3771BE 99 PTFE - - Sutanda - Doboa - 50 1PC 1 ZS 32978976 91.99 SGD
Shipped after 2018-03-02
- 8 - C3771BE (Ni-Cr plating) - - 72 Screwed type 3/8 - Fiberglass entry PTFE 44 - C3771BE 43 PTFE - - Sutanda - Doboa - - 1PC 1 ZS 32978915 18.99 SGD
Shipped after 2018-02-26
- 25 - C3771BE (Ni-Cr plating) - - 116 Screwed type 1 1/4 - Fiberglass entry PTFE 67 - C3771BE 78 PTFE - - Sutanda - Doboa - 32 1PC 1 ZS 32978951 51.99 SGD
Shipped after 2018-02-26
- 20 - C3771BE (Ni-Cr plating) - Bronze, brass general purpose ball valve 116 Screwed type 1 - PTFE glass fiber input 63 - C3771BE 71 PTFE - - Stander - Doboa - 25 1PC 1 ZS 32978942 32.99 SGD
Shipped after 2018-02-26
- 15 - C3771BE (Ni-Cr plating) - Bronze, brass general purpose ball valve 87 Screwed type 2014/03/04 - PTFE glass fiber input 49 - C3771BE 59 PTFE - - Stander - Doboa - 20 1PC 1 ZS 32978933 23.99 SGD
Shipped after 2018-02-26
- 8 - C3771BE (Ni-Cr plating) - - 72 Screwed type 1/4 - Fiberglass entry PTFE 44 - C3771BE 42 PTFE - - Sutanda - Doboa - 8 1PC 1 ZS 32978906 17.99 SGD
Shipped after 2018-02-26
- 10 - C3771BE (Ni-Cr plating) - General-purpose bronze brass ball valve 87 Screwed type 41641 - Fiberglass entry PTFE 45 - C3771BE 51 PTFE - - Sutanda - Doboa - 15 1PC 1 ZS 32978924 20.99 SGD
Shipped after 2018-02-26
72 - Floating C3771BE + Cr plated 8 - - Screwing 1/4 Standard bore Fiberglass entry PTFE 44 18 - 42 Fiberglass entry PTFE Lever C3771BE - Rc1/4 8 1PC 1 ZS 37689267 22.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exchange at machine repair time
5
From Japan
On 2017-03-04 19:47:25
This time, asking for the order, we came in Japan. Again, Made in Japan can be used with confidence.
This review is about item#32978933.
As a drain valve of a large aquarium
3
From Japan
On 2013-03-19 16:24:43
Previously, as a steam valve of about 0.6 Mpa, we used inexpensive private brand products, but as soon leaks came out, we thought that manufacturers products can be used with peace of mind and purchased. Since it is a valve of the tank, I think that the burden is small, but I purchase Kits products from this after this.
This review is about item#32978976.

Related Products