Buy more than* S$200* and get FREE SHIPPING

600 Type Brass Ball Valve, Reduced Bore, Butterfly Shaped HandleTkw Series

4.33 (3)
Material (body)
C3771BE
Material (handle)
ZDC2
Material (ball)
C3771BE (Cr plating)
...see all>
Product Options
ADD TO CART
Caliber Type Nominal Diameter (A) Opreration Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Type Dimension H (mm) Connection Shape Dimensions L (mm) Materials (ball sheets) Material (stem) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber Type Nominal Diameter (A) Opreration Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Type Dimension H (mm) Connection Shape Dimensions L (mm) Materials (ball sheets) Material (stem) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rede to yusutoboa 15 Butterfly handle 9.2 55 2014/01/02 General-purpose brass ball valve 35 Screwed type 56.5 PTFE glass fiber input Dezincification resistant brass bar 1PC 1 TKW 32979012 18.99 SGD
In stock
Rede to yusutoboa 20 Butterfly handle 12.5 55 3/4 - 39 Screwed type 59 Fiberglass entry PTFE Dezincification brass rod 1PC 1 TKW 32979021 24.99 SGD
In stock
Rede to yusutoboa 6 Butterfly handle 4.5 35 1/8 - 25 Screwed type 32 Fiberglass entry PTFE Dezincification brass rod 1PC 1 TKW 32978985 13.99 SGD
In stock
Rede to yusutoboa 25 Butterfly handle - 69 1 - 40.8 Screwed type 71 Fiberglass entry PTFE Dezincification brass rod 1PC 1 TKW 32979037 33.99 SGD
In stock
Rede to yusutoboa 8 Butterfly handle 4.5 35 41643 General purpose brass ball valve 25 Screwed type 39 Fiberglass entry PTFE Dezincification brass rod 1PC 1 TKW 32978994 14.99 SGD
In stock
Reduced bore 10 Butterfly-shaped handle 6.8 40 3/8 General-purpose brass ball valve 29 Threaded Type 44 PTFE with fiberglass Resistance zinc brass rods 1PC 1 TKW 32979003 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When plumbing work and parts replacement
3
From Japan
On 2017-01-20 15:23:16
Although there is nothing wrong, I hope that it is a bit cheaper,
This review is about item#32978994.
Construction
5
From Japan
On 2016-05-26 15:19:56
I bought it because the price was the cheapest. There is no particular problem.
This review is about item#32979021.
Air suspension
5
From Japan
On 2015-04-17 21:19:04
Since the handle of the valve is small, it is good that it can be used in a narrow space portion.
This review is about item#32979012.

Related Products