Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

JIS standard safety sign (Eco uniboard)

3.80 (5)
...see all>
Product Options
ADD TO CART
Installation Method TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Attachment Hole Weight (g) Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Attachment Hole Weight (g) Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-191 32979335 18.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-801 32979606 10.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-091 32979511 10.99 SGD
In stock
- 371-6597 - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-031 32979177 -
Discontinued
[x]
Taped or screwed 305-6457 450x300 2.5mm hole 4 corner 120 2.5mmphi hole 4 corners 450x300x1.2 - 1Sheet 1 802-801 37109256 18.99 SGD
In stock
Taped or screwed 305-6350 450x300 2.5mm hole 4 corner 120 2.5mmphi hole 4 corners 450x300x1.2 - 1Sheet 1 802-411 37109371 18.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-841 32979642 10.99 SGD
In stock
- 305-6325 - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-061 32979204 18.99 SGD
In stock
- 371-6601 - - 120 2.5mmphi hole 4 corners 450x300x1.2 2.5 1Sheet 1 802-491 35371314 18.99 SGD
Shipped after 2018-05-07
- 371-6627 - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-011 32979432 10.99 SGD
In stock
- - - - 120 2.5mmphi hole 4 corners 450x300x1.2 2.5 1Sheet 1 802-651 35371436 18.99 SGD
In stock
- - - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-051 32979195 18.99 SGD
In stock
- - - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-041 32979186 18.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-021 32979441 10.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-081 32979502 10.99 SGD
In stock
- - - - 120 2.5mmphi hole 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-071 32979213 18.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-921 32979685 10.99 SGD
In stock
- - - - 80 2.5mmphi hole 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-811 32979615 10.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-271 32979414 18.99 SGD
Shipped after 2018-05-02
- - - - 74 - 450x300x0.35 - 1Sheet 1 802-291 32979974 19.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-831 32979633 10.99 SGD
In stock
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-111 32979536 10.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-101 32979527 10.99 SGD
Shipped after 2018-05-01
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-061 32979484 10.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-231 32979371 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-171 32979317 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-141 32979283 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-101 32979247 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-091 32979231 30.99 SGD
Shipped after 2018-05-01
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-601 32979597 10.99 SGD
In stock
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-031 32979457 10.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-211 32979353 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-161 32979301 18.99 SGD
In stock
- 305-6341 - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-151 32979292 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-081 32979222 18.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-411 32979563 10.99 SGD
In stock
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-071 32979493 10.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-201 32979344 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-131 32979274 18.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-901 32979667 10.99 SGD
Shipped after 2018-05-01
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-051 32979475 -
Discontinued
[x]
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-041 32979466 10.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-821 32979624 10.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-281 32979423 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-261 32979405 18.99 SGD
Shipped after 2018-05-01
Taped or screwed 305-6406 450x300 2.5mm hole four corners 120 2.5 mmphi holes 4 corners 450x300x1.2 - 1Sheet 1 802-611 37109396 18.99 SGD
In stock
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-911 32979676 10.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-851 32979651 10.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-431 32979581 10.99 SGD
Shipped after 2018-05-07
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-421 32979572 10.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-221 32979362 18.99 SGD
In stock
- 305-6333 - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-121 32979265 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-111 32979256 19.99 SGD
Shipped after 2018-05-01
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-401 32979554 10.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-241 32979387 19.99 SGD
Shipped after 2018-05-01
- - - - 80 2.5 mmphi holes 4 corners 300x200x1.2 (Four corners) 2.5 1Sheet 1 803-121 32979545 10.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-251 32979396 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 (Four corners) 2.5 1Sheet 1 802-181 32979326 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-861 35371551 30.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-681 35371463 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-541 35371366 18.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-511 35371332 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-431 35371253 18.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-841 35371533 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-641 35371427 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-531 35371357 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-501 35371323 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-481 35371305 18.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-701 35371481 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-691 35371472 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-441 35371262 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-621 35371402 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-521 35371341 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-461 35371287 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-871 35371567 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-811 35371506 19.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-631 35371411 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-471 35371296 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-401 35371226 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-671 35371454 18.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-851 35371542 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-831 35371524 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-821 35371515 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-661 35371445 18.99 SGD
In stock
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-551 35371375 19.99 SGD
Shipped after 2018-05-07
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-451 35371271 19.99 SGD
Shipped after 2018-05-01
- - - - 120 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-421 35371244 18.99 SGD
In stock
- 305-6309 - - - - 450 x 300 x 1.2 (4 Sumi) 2.5 1Sheet 1 802-011 32979152 18.99 SGD
In stock
- 305-6317 - - - - 450x300x1.2 (4 corners) 2.5 1Sheet 1 802-021 32979161 -
Discontinued
[x]
- - - - - 2.5 mmphi holes 4 corners 450x300x1.2 2.5 1Sheet 1 802-601 35371384 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I am using it for photovoltaic power generation system
3
From Japan
On 2018-02-10 20:45:20
I think that it would be nice to have a size type with a larger mounting hole a little
This review is about item#32979195.
Hazardous area
5
From Japan
On 2017-06-16 09:15:05
I think that if there is a little more thickness, it will not distort during installation.
This review is about item#32979204.
Outdoor installation
1
From Japan
On 2017-01-18 04:15:04
Like other people's opinion letters peeled in a few months It will not be a story
This review is about item#32979432.
Industrial solar power generation site
5
From Japan
On 2014-04-18 14:49:55
I installed it in the fence at the field enclosure. I think that it would be better if we have a more product size.
This review is about item#32979204.
It sticks to an elevator where no one is riding.
5
From Japan
On 2014-04-11 13:40:13
I think it is very good to see clearly with a big signboard.
This review is about item#32979152.

Related Products