Buy more than* S$200* and get FREE SHIPPING

Carpark related sign Sticker for cones

4.25 (8)
Dimensions (Vetical x Horizontal) (mm)
350x100
Weight (g)
14
Material
PP sticker
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Please refrain from parking 1Sheet 1 834-36 32981331 3.99 SGD
In stock
- Bicycle parking ban 1Sheet 1 834-37 32981347 3.99 SGD
In stock
- And no parking garage per 1Sheet 1 834-43 32981401 -
Discontinued
[x]
- It does not include a vehicle ahead 1Sheet 1 834-41 32981383 3.99 SGD
In stock
- Parking refuse Persons. 1Sheet 1 834-44 32981417 -
Shipped after 2018-05-02
[x]
- The parking ban per doorway 1Sheet 1 834-42 32981392 3.99 SGD
In stock
- Please bicycle withhold 1Sheet 1 834-38 32981356 3.99 SGD
Shipped after 2018-04-27
- You can not pass earlier this 1Sheet 1 834-40 32981374 3.99 SGD
Shipped after 2018-04-25
371-7640 No parking 1Sheet 1 834-35 32981322 3.99 SGD
In stock
371-7674 Off limits 1Sheet 1 834-39 32981365 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
For warning before the store
5
From Japan
On 2018-03-23 14:52:56
Warning sticker for "parking prohibited" not likely to be present. It is also rare for vertical type, size is also large enough to be visible. Freshly delivered now is satisfied. It is also best if discoloration due to ultraviolet rays does not occur immediately.
This review is about item#32981322.
Used for unauthorized parking in the condominium premises
3
From Japan
On 2017-11-02 17:04:00
I think that there is impact to a person with a slightly bigger letter.
This review is about item#32981322.
Entrance of the house & near the entrance of the garage · · at installation · · ·.
5
From Japan
On 2017-10-01 20:40:50
It worked easily and beautifully on a red triangular cone · Visibility was also very good · Afterwards, durability was watched · · ·.
This review is about item#32981392.
Paste on color cone
5
From Japan
On 2017-04-21 13:50:17
I bought a cheap color cone at the home center, so I did not have a sticker at that store so I bought it with Monotaro san. It is neither possible nor impossible, it is an ordinary satisfactory product.
This review is about item#32981392.
Use in parking lot
5
From Japan
On 2014-10-06 16:08:23
The sticker is large, it is easy to see and satisfied.
This review is about item#32981322.
Parking management
5
From Japan
On 2014-09-24 13:44:57
The pasted condition was very easy and it was beautiful. I think that it is good to choose the font of the character.
This review is about item#32981322.
Bicycle parking space
3
From Japan
On 2014-04-16 08:00:45
I tried purchasing only one piece. I'd like to put it on the corn of a bicycle parking lot. In a soft way of saying refraining, I think that it is okay to put in letters other than the contractor. How about refraining from being parked freely? Is it? Is it? If so, such as banning parking. . . It would be nice if there was a ban on parking besides the contractor, but it is not convenient so much.
This review is about item#32981356.
Conservation of private property
3
From Japan
On 2013-09-17 00:25:16
I was lost as a cover type, but I wonder if this is better because letters can also be read clearly.
This review is about item#32981365.

Related Products