Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sign, Hanging and Magnet

4.50 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x250x0.3
Material
Olefin vinyl
Specification
One sided display
...see all>
Product Options
ADD TO CART
Accessories Character Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Character Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One inscribed paper, string of 40cm Not touch operation prohibition - 1Sheet 1 805-93 32981742 27.99 SGD
In stock
One inscribed paper, string of 40cm Inspection during driving ban - 1Sheet 1 805-91 32981724 25.99 SGD
In stock
One inscribed paper, string of 40cm Do not be had switch inspection during 371-6848 1Sheet 1 805-90 32981715 25.99 SGD
In stock
One inscribed paper, string of 40cm Repair driving ban - 1Sheet 1 805-96 32981776 27.99 SGD
In stock
One inscribed paper, string of 40cm Do not be had switch repair - 1Sheet 1 805-95 32981767 24.99 SGD
In stock
One inscribed paper, string of 40cm AUTHORIZED PERSONNEL ONLY - 1Sheet 1 805-94 32981751 25.99 SGD
Shipped after 2018-06-25
One register paper, string of 40cm Inspection during operation prohibition - 1Sheet 1 805-92 32981733 24.99 SGD
In stock
One register paper, string of 40cm Repair operation prohibition - 1Sheet 1 805-97 32981785 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electric facility inspection
5
From Japan
On 2017-10-14 08:52:51
Since the display character is large, it can be confirmed that it is under inspection even from afar. Ideal for inspection work.
This review is about item#32981733.
Explicit during work
4
From Japan
On 2014-04-30 20:52:12
It was good for us to use both rope and magnet. As a manifestation of existence with a certain size 〇 I use a small magnet type separately for the control panel.
This review is about item#32981785.

Related Products