Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No Accident Injury Sign

3.00 (1)
Size (mm)
Number plate / (small) 100x48, (large) 180x96
Dimensions (Vetical x Horizontal x Thickness) (mm)
454x604x14
Character Contents
+ Accident-free record table
Material
Color iron-made aluminum frame number plate (small, large) / polyamide resin
Accessories
Metal hanging mobile
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 867-19 32981873 359.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Place in workplace workplace, raise awareness of no-disaster
3
From Japan
On 2014-06-13 15:39:48
The goods themselves are nice, but it was cheaper if we estimated at the business partner. So the price is dissatisfied ...
This review is about item#32981873.

Related Products