Buy more than* S$200* and get FREE SHIPPING

Door Display Board Empty Room Sign

4.00 (6)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Left visitors right in vacancy Stainless steel / aluminum 1Sheet 1 843-33 32982056 37.99 SGD
In stock
- Left in use right vacancy Stainless steel / aluminum 1Sheet 1 843-31 32982031 37.99 SGD
In stock
- Left occupancy right absence Stainless steel / aluminum 1Sheet 1 843-30 32982022 37.99 SGD
In stock
50x150x7 Visitors in, vacancy Acrylic plate 1Sheet 1 843-40 32981995 26.99 SGD
Shipped after 2018-01-31
Case: 127x43x6 Left in a meeting right vacancy Stainless steel / aluminum 1Sheet 1 843-32 32982047 37.99 SGD
In stock
50x150x7 Occupancy absence Acrylic plate 1Sheet 1 843-37 32981961 26.99 SGD
In stock
50x150x9 Conference ChuAbout vacancy Acrylic plate 1Sheet 1 843-16 32981943 29.99 SGD
In stock
50x150x7 Meeting vacancy Acrylic plate 1Sheet 1 843-38 32981977 26.99 SGD
In stock
50x150x9 In use , reservation , vaccant room Acrylic board 1Sheet 1 843-17 32981952 29.99 SGD
In stock
50x150x7 In use / Vacant Acrylic board 1Sheet 1 843-39 32981986 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For conference rooms
5
From Japan
On 2017-09-26 15:00:18
Simple is the best in such a thing. It is durable and lightweight. Easy installation.
This review is about item#32981977.
Display of conference room
4
From Japan
On 2017-03-13 15:33:13
Each time, you can display with one hand without turning over. Clearly it is convenient to read!
This review is about item#32981986.
When drawing room / conference room is used
3
From Japan
On 2016-08-01 19:31:31
It helps to prevent accidental opening of doors when other departments are in use.
This review is about item#32981952.
I am using it for the conference room entrance display
5
From Japan
On 2016-07-01 16:22:10
Compared with conventional products, it became very convenient by being able to display "reservation".
This review is about item#32981943.
Used for display of business meeting room
5
From Japan
On 2015-07-22 16:15:20
I was satisfied with the firm making.
This review is about item#32982056.
Dressing room door in bathroom
2
From Japan
On 2015-06-03 21:26:46
Since it is a door of a sliding door, I looked for as thin as possible and small ones. If it was 6 mm in thickness as described in the product, it was just like a safe finish (confirmed through a 6 mm plate) but as it arrived the thickness of the double-sided seal increased, and it did not fit into the gap of the sliding door and could not be used. I think that the goods themselves are good goods though it is big for the room at home. I am firm and I think that it is user-friendly if it is an ordinary door of a company, because the appearance is also refreshing. I am happy that there is a small and slim thin type about half size for the room door of the private home.
This review is about item#32982031.

Related Products