Buy more than* S$200* and get FREE SHIPPING

3-Port Pneumatic Valve

Rated Voltage Range
+/-10%
Ambient Temperature (Degree C)
-5 to 55
Atmosphere
Use in corrosive gas atmosphere is not allowed
Oiling
No need
Heat Resistance Class
B
Lower Operating Pressure (MPa)
0.2
Fluid Temperature (Degree C)
5 to 55
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Protection Structure
Dust proof
Type
Pilot operated soft spool valve
...see all>
Product Options
ADD TO CART
Shock (m/s2) Vibration (m/s2) Number of Positions Rated Voltage (V) Connection Diameter Fluid Manual Equipment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shock (m/s2) Vibration (m/s2) Number of Positions Rated Voltage (V) Connection Diameter Fluid Manual Equipment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 or less 50 or less 2 position single normally closed AC100V Rc1/8 - Non-locking lock common type 1PC 1 3GA210-06-E0-1 32983596 -
Discontinued
[x]
300 or less 50 or less 2 position single normally closed DC24V Rc1/8 - Non-locking lock common type 1PC 1 3GA210-06-3 32983605 -
Discontinued
[x]
300 or less 50 or less 2 position single normally closed AC100V Rc1/4 - Non-locking lock common type 1PC 1 3GA310-08-E0-1 32983614 -
Discontinued
[x]
300 or less 50 or less 2 position single normally closed AC100V M5 - Non-locking lock common type 1PC 1 3GA110-M5-E0-1 32983571 -
Discontinued
[x]
300orless 50orless 2positionsinglenormallyclosed DC24V M5 Compressedair Non-locking locking common type 1PC 1 3GA110-M5-3 32983587 -
Discontinued
[x]
300orless 50orless 2positionsinglenormallyclosed DC24V Rc1/4 Compressedair Non-locking locking common type 1PC 1 3GA310-08-3 32983623 -
Discontinued
[x]
ADD TO CART

Related Products