Buy more than* S$200* and get FREE SHIPPING

Thermo Color Sensor

2.00 (1)
Temperature Indicator Dimensions (mm)
5x5
Color Development
White to red
Pricision (deg C)
+/-2
Expiration Year
3 (indoor use)
Outside Dimension (mm)
5x5
Classification
Chemical change type
Specification
Ultra-compact 1 temperature display type for indoor use only
...see all>
Product Options
ADD TO CART
Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Case(100Sheet) 1 MM50 32985364 42.99 SGD
Shipped after 2018-01-31
60 1Case(100Sheet) 1 MM60 32985373 45.99 SGD
Shipped after 2018-01-31
65 1Case(100Sheet) 1 MM65 32985382 41.99 SGD
Shipped after 2018-01-26
70 1Case(100Sheet) 1 MM70 32985391 41.99 SGD
Shipped after 2018-01-31
75 1Case(100Sheet) 1 MM75 32985407 45.99 SGD
Shipped after 2018-01-31
80 1Case(100Sheet) 1 MM80 32985416 45.99 SGD
Shipped after 2018-01-31
85 1Case(100Sheet) 1 MM85 32985425 45.99 SGD
Shipped after 2018-01-31
90 1Case(100Sheet) 1 MM90 32985434 45.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work to check whether the temperature of the object has reached a certain height by applying a dryer to the object after painting.
2
From Japan
On 2013-12-05 14:39:59
It seems that work seems to be limited as it seems that the seal is too small with respect to ordinary male fingers, or that the seal is peeled off excessively from the mount.
This review is about item#32985364.

Related Products