Buy more than* S$200* and get FREE SHIPPING

Thermo Color Sensor

5.00 (1)
Caution
Keep in dark and cold (about -20 degreeC than preset temperature) place while unused., Keep in dark and cold (about -20 degreeC than preset temperature) place while unused.
Purpose
Can be used in a wide range of thermal management, such as electricity, factories, food and chemical., Can be used in a wide range of thermal management, such as electricity, factories, food and chemical.
Temperature Indicator Dimensions (mm)
phi5
Pricision (deg C)
+/-2
Expiration Year
6 (outdoor use)
Outside Dimension (mm)
18x30
Classification
Wax type
...see all>
Product Options
ADD TO CART
Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White -> blue, black and brown 55 65 75 1Case(20Sheet) 1 3I55 32985504 49.84 SGD
Shipped after 2017-12-01
White -> blue, black and brown 80 90 100 1Case(20Sheet) 1 3I80 32985556 48.32 SGD
Shipped after 2017-11-27
White -> black, brown and green 65 75 85 1Case(20Sheet) 1 3I65 32985522 49.84 SGD
Shipped after 2017-12-01
White -> green, red, blue, 85 95 105 1Case(20Sheet) 1 3I85 32985565 48.32 SGD
Shipped after 2017-12-01
White -> green, red, blue, 60 70 80 1Case(20Sheet) 1 3I60 32985513 48.32 SGD
Shipped after 2017-11-27
-> white tea, green and red 75 85 95 1Case(20Sheet) 1 3I75 32985547 49.84 SGD
Shipped after 2017-12-01
White '-> Brown Green Red 50 60 70 1Case(20Sheet) 1 3I50 32985495 48.32 SGD
Shipped after 2017-11-27
White -> black, brown and green 90 100 110 1Case(20Sheet) 1 3I90 32985574 48.32 SGD
Shipped after 2017-12-01
White -> red, blue, and black 95 105 115 1Case(20Sheet) 1 3I95 32985583 48.32 SGD
Shipped after 2017-12-01
White -> red, blue, and black 70 80 90 1Case(20Sheet) 1 3I70 32985531 48.32 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of transformers etc.
5
From Japan
On 2017-03-27 21:48:04
I have mainly used it in transformers. I bought it for use at the terminal part of the low voltage bus. It is a good item.
This review is about item#32985531.

Related Products