Buy more than* S$200* and get FREE SHIPPING

Thermocolor Sensor 3 Temperature Display Type, 10℃ intervals

5.00 (1)
Caution
Keep in dark and cold (about -20 degreeC than preset temperature) place while unused., Keep in dark and cold (about -20 degreeC than preset temperature) place while unused.
Purpose
Can be used in a wide range of thermal management, such as electricity, factories, food and chemical., Can be used in a wide range of thermal management, such as electricity, factories, food and chemical.
Pricision (deg C)
+/-2
Expiration Year
6 (outdoor use)
Outside Dimension (mm)
18x30
Classification
Wax type
...see all
Product Options
ADD TO CART
Temperature Indicator Dimensions (mm) Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Indicator Dimensions (mm) Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi5 White '-> blue black tea 80 90 100 1Case(20Sheet) 1 3S80 32985836 48.32 SGD
In stock
phi5 White -> blue, black and brown 55 65 75 1Case(20Sheet) 1 3S55 32985784 48.32 SGD
Shipped after 2017-07-27
phi5 White -> black, brown and green 65 75 85 1Case(20Sheet) 1 3S65 32985802 48.32 SGD
Shipped after 2017-07-31
phi5 -> white tea, green and red 75 85 95 1Case(20Sheet) 1 3S75 32985827 48.32 SGD
Shipped after 2017-07-28
phi5 White -> green, red, blue, 85 95 105 1Case(20Sheet) 1 3S85 32985845 48.32 SGD
In stock
phi5 White -> black, brown and green 90 100 110 1Case(20Sheet) 1 3S90 32985854 48.32 SGD
Shipped after 2017-07-28
phi 5 White -> brown, green, and red 50/60/70 1Case(20Sheet) 1 3S50 32985775 48.32 SGD
In stock
phi5 "White -> Green, Red, and Blue" 60/70/80 1Case(20Sheet) 1 3S60 32985793 48.32 SGD
Shipped after 2017-07-31
phi5 white -> Red / blue / black 70/80/90 1Case(20Sheet) 1 3S70 32985811 48.32 SGD
In stock
phi5 white -> Red / blue / black 95/105/115 1Case(20Sheet) 1 3S95 32985863 48.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pickles (Shibayashi etc.), side dishes (boiled beans, sauce etc.) It is used for thermal management of heat sterilization.
5
From Japan
On 2014-04-08 10:53:41
It is easy to understand at a glance, after sterilization it is stripped from the sterilizing basket and stuck on the daily work report and managed. As it is small at sterilization, we decide where to paste and paste it so that we do not know it. Adhesion is good, so despite considerable warm wind, it will not peel off. If I want a bit more price will be cheaper but I will really be saved ...
This review is about item#32985811.

Related Products