Buy more than* S$200* and get FREE SHIPPING

Liquid Crystal Protection Sticker

4.00 (2)
Caution
Keep away from heat, humidity, and direct sunlight. Shelf life is around 3 years., Keep away from heat, humidity, and direct sunlight. Shelf life is around 3 years.
Purpose
Can be used for temperature control indoors etc., Can be used for temperature control indoors etc.
Color Development
Green
Pricision (deg C)
+/-0.5
...see all>
Product Options
ADD TO CART
Coloring Temperature (degree) Expiration Year Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coloring Temperature (degree) Expiration Year Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 35 Guideline / 3 (indoor use) 12x95 Horizontal 1Bag(20Sheet) 1 S-95-12D 32986423 96.99 SGD
Shipped after 2018-01-29
12 to 34 Guideline / 3 (indoor use) 6x62 Vertical style 1Bag(20Sheet) 1 R-6D-GA 32986414 89.99 SGD
Shipped after 2018-01-29
26 to 46 Guideline / 3 (indoor use) 6x62 Horizontal 1Bag(20Sheet) 1 N-26-46D 32986396 89.99 SGD
Shipped after 2018-01-22
-2 to 20 Guideline / 3 (indoor use) 6x62 Vertical style 1Bag(20Sheet) 1 NV-M2-20D 32986387 90.99 SGD
Shipped after 2018-01-29
8 to 34 Guideline / 3 (indoor use) 10x105 Vertical style 1Bag(20Sheet) 1 R-10M-GA 32986441 96.99 SGD
Shipped after 2018-01-29
8 to 34 Guideline / 3 (indoor use) 10x105 Horizontal 1Bag(20Sheet) 1 R-10M-GA 32986432 96.99 SGD
Shipped after 2018-01-29
12 to 34 Guideline / 3 (indoor use) 6x62 Horizontal 1Bag(20Sheet) 1 R-6D-GA 32986405 89.99 SGD
Shipped after 2018-01-22
50 - 100 Criterion/3 (indoor use) 10 x 100 Horizontal type 1Bag(20Sheet) 1 LC50 32986457 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To control the temperature of piping hot water
3
From Japan
On 2017-10-25 17:38:56
It is convenient to visualize the temperature pasted on piping
This review is about item#32986396.
Confirm effect of thermal barrier coating
5
From Japan
On 2016-06-07 21:17:58
From the display color of the temperature display, the minimum resolution further increases. I am satisfied.
This review is about item#32986396.

Related Products