Buy more than* S$200* and get FREE SHIPPING

Humidity Indicator

Color Development
White to blue
Dimensions (phi mm)
(Color part) 5
Pricision
+ / Over 5% RH (at the time 25 degree C)
Expiration Year
Half (after purchase)
Classification
Chemical change type
...see all>
Product Options
ADD TO CART
Reaction Humidity (% RH) Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reaction Humidity (% RH) Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 10x10 1-point display type 1Case(50Sheet) 1 RH70 32986502 86.99 SGD
Shipped after 2018-01-30
80 10x10 1-point display type 1Case(50Sheet) 1 RH80 32986511 83.99 SGD
Shipped after 2018-01-31
90 10x10 1-point display type 1Case(50Sheet) 1 RH90 32986527 82.99 SGD
In stock
70/80/90 18x30 3-point display type 1Case(50Sheet) 1 RH3-70 32986536 189.99 SGD
In stock
ADD TO CART

Related Products