Buy more than* S$200* and get FREE SHIPPING

Vacuum Pad, Bellows, Rubber Only, PJG series, Nitrile

5.00 (1)
Hardness
A55/S(Hs)
Color
Black
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Height (mm) TRUSCO Part Number Pad Size (phi mm) Operating Temperature Range (deg C) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Height (mm) TRUSCO Part Number Pad Size (phi mm) Operating Temperature Range (deg C) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1427 5 18 354-9348 30 -26 to 120 NBR(nitrilerubber)   1PC 1 PJG-30-N 32984752 5.99 SGD
Shipped after 2018-01-22
1-1427 - - 354-9364 40 -26 to 120 NBR (nitrile rubber)   1PC 1 PJG-40-N 32984777 8.99 SGD
Shipped after 2018-01-26
- - - - 50 -26 to 120 NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PJG-50-N 32984786 8.99 SGD
Shipped after 2018-01-22
- - - - 35 -26 to 120 NBR (nitrile rubber)   1PC 1 PJG-35-N 32984761 8.99 SGD
Shipped after 2018-01-26
1-1427 - - 354-9321 20 -26 to 120 NBR (nitrile rubber)   1PC 1 PJG-20-N 32984734 5.99 SGD
Shipped after 2018-01-22
- - - - 25 -26 to 120 NBR (nitrile rubber)   1PC 1 PJG-25-N 32984743 5.99 SGD
Shipped after 2018-01-25
- - - - 10 -26 - 120 NBR (nitrile rubber)   1PC 1 PJG-10-N 32984716 4.99 SGD
Shipped after 2018-01-26
1-1427 8 11 354-9305 15 -26 To 120 NBR (nitrile rubber)   1PC 1 PJG-15-N 32984725 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brake master cylinder dust cover substitute
5
From Japan
On 2016-07-27 20:11:31
Vespa PXFL grimeca This is a substitute for master cylinder dust cover. Because it is made in Japan, the quality is stable.
This review is about item#32984743.

Related Products