Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Pad, Bellows, Rubber Only, PJG series Silicon

5.00 (2)
Hardness
A55/S(Hs)
Color
White
Material
Silicon rubber
Compatible Body
PJ series
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Pad Size (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Pad Size (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1427 354-9372 40 -60 to 250 1PC 1 PJG-40-S 32984822 9.99 SGD
In stock
- - 10 -60 - 250 1PC 1 PJG-10-S 32984795 6.99 SGD
In stock
- - 15 -60 - 250 1PC 1 PJG-15-S 32984804 6.99 SGD
In stock
- - 20 -60 - 250 1PC 1 PJG-20-S 32984813 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for the absorption of materials
5
From Japan
On 2014-09-27 21:05:20
Previously, I bought your "vacuum pad (rubber only) PFG series silicon" and used it according to the specifications of the past, sometimes suction mistake occurred by the material. By mistake with this bellows this time most mistakes are gone and I am satisfied. Although it is still unknown whether there is a difference in tolerance, I am satisfied at the present stage and I am planning to ask you in the future when I need it.
This review is about item#32984813.
Product transport
5
From Japan
On 2013-06-01 16:56:04
Since the capability of the purchased item was higher than the required adsorption capacity, it was necessary to select the product by checking the required performance for the product to be transported.
This review is about item#32984804.

Related Products