Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pigeon Protector

4.43 (7)
Purpose
Station platforms, condos, buildings, housing, hospitals, highways, bridges, government buildings, etc.
Color
Gray
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Specification Dimensions (Height x Width x Length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions (Height x Width x Length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Needle quantity: 36 103x60x600 90 1PC 1 I Model 32986676 21.99 SGD
Shipped after 2018-06-25
Needle quantity: 54 146x76x600 170 1PC 1 ?-N-TYPE 32986685 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Since the birds stopped on the hardware of the telephone pole and was shit, it was used for hardware.
5
From Japan
On 2018-01-31 15:03:29
The size was just right for the hardware, and the birds were also very good as they can not stop.
This review is about item#32986676.
Measures against crow
3
From Japan
On 2017-08-19 13:04:25
There is nothing to say that the price is a bit easier, but if you need a large amount it needs a considerable budget.
This review is about item#32986676.
Remove crows
5
From Japan
On 2016-02-05 09:39:58
I used it on the rooftop, but a crow never caught on.
This review is about item#32986676.
To a pigeon
3
From Japan
On 2015-12-04 10:23:04
I can use it without using problems to pigeons. It might be better if it is a bit cheaper.
This review is about item#32986685.
Measures against pigeon pools on the roof
5
From Japan
On 2015-06-12 09:57:39
Installation was easy, there was also the effect of preventing pigeon flying.
This review is about item#32986676.
On rooftop wireless equipment equipment
5
From Japan
On 2015-04-07 17:41:50
Easy processing, light needle, so effect is perfect.
This review is about item#32986676.
Dodge avoidance at the construction site
5
From Japan
On 2014-02-03 14:38:33
It was added because it was installed and popular.
This review is about item#32986676.