Buy more than* S$200* and get FREE SHIPPING

Pigeon Repellent Studs C, Removable

Caution
Put on the side pigeons come flying. Put allover the place. If the depth is long, 2-3 lines is desirable. Line gap should be about 10mm. Heat expansion may be caused. Gap between these product is required. Serch pigeon life style like where they com
Weight (g)
10
Material
SUS304
Specification
Removable
...see all>
Product Options
ADD TO CART
Dimension (Height H x Width W) (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Height H x Width W) (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x44 Pigeon protector II-N Mold 1PC 1 II-NTypeFor 32986703 2.99 SGD
In stock
30x63.5 Pigeon protector for Type I 1PC 1 ITypeFor 32986694 2.99 SGD
In stock
ADD TO CART