Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height of Adaptable Lebel Difference (cm) Dimensions (Height x Width x Length) (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height of Adaptable Lebel Difference (cm) Dimensions (Height x Width x Length) (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014/02/03 20x90x800 1.13 Wood flour foam input ABS aluminum 1PC 1 20 32986651 65.99 SGD
In stock
1.5 to 2 15x60x800 0.59 Wood flour foam input ABS aluminum 1PC 1 15 32986667 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Renovation work
5
From Japan
On 2018-02-16 10:49:36
There was no problem with the goods, delivery was also quick, so it was very helpful. I want to use it again.
This review is about item#32986667.
Eliminate steps
5
From Japan
On 2017-04-30 18:36:32
Easy to install and eliminate steps. The gradient is moderate, it can be used without any resistance.
This review is about item#32986667.
To eliminate the step slope (installed indoors)
3
From Japan
On 2016-08-31 16:16:47
It can be used without problems. Even if there was a little more length, it was good.
This review is about item#32986651.

Related Products