Buy more than* S$200* and get FREE SHIPPING

Drip-Proof Digital Thermometer

1.00 (1)
Type of display Temperature
1320-13200ppm (total impurity solubility / 20000ppm range)
AS ONE Part Number
2-7673-02, 2-7673-02
Storage Temperature/Humidity Range
-20-60 degree C, 70% RH or less (non-condensing), 0 TO 40 degree C, 80% RH OR LESS (HOWEVER NO CONDENSATION)
Operating Temperature and Humidity Range
132-1320ppm (total impurity solubility / 2000ppm range), 0 TO 40 degree C, 80% RH OR LESS (HOWEVER NO CONDENSATION)
Sampling
1 times / sec, 1 time/second
Battery life (hours)
0-132ppm (total impurity solubility / 200ppm range), About 5300
Resolution (deg C)
0.1 (-10-199.9) except it 1, 0.1(-10 to 199.9), othewise 1
Measurement Pricision
20-200.0mS / cm (conductivity / 200mS range), +/-1deg C(-1040), +/-2deg C(41100), +/-3deg C(101160), +/-4deg C(161220)
Probe
phi3.5x245mm(SUS304), phi3.5 x 245 mm (SUS304) phi
Sensor Type
Thermistor, Thermistor
Measurment Range (deg C)
-10-220, -10 - 220
Power
2-20.00mS / cm (conductivity / 20mS range), One LR-44 (1.5V) button cell
Weight (g)
About 31, About 31
Dimension (mm)
phi46.5xD282, phi 46.5 X D282
TRUSCO Part Number
392-3622, 392-3622
Accessories
0.2-2.000mS / cm (conductivity / 2mS range), Probe CAP, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-414WR 32987342 52.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Rice seedling raising
1
From Japan
On 2013-05-12 12:00:15
I used it a few days in the first year, but since the second year I lost some digital display, it disappeared.
This review is about item#32987342.

Related Products