Buy more than* S$200* and get FREE SHIPPING

Extension Cord Soft, Pilot Lamp

4.00 (32)
Cable Specification - Thickness (mm2)
1.25
Cord Length (m)
10
Rated Power (W)
1500
Specification
With pilot lamp
...see all>
Product Options
ADD TO CART
Outlet Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three-piece opening 2 cores VCT WIRES Red For indoor use 1PC 1 10m-R 38607511 -
Discontinued
[x]
3 mouths 2 core VCT wire Yellow Indoor application 1PC 1 10m-Y 32987412 -
Discontinued
[x]
Three-piece opening 2 cores VCT WIRES Orange For indoor use 1PC 1 10m-O 38607502 -
Discontinued
[x]
3 mouths 2 core VCT wire White Indoor application 1PC 1 10m-W 32987403 -
Discontinued
[x]
Three-piece opening 2 cores VCT WIRES Green For indoor use 1PC 1 10m-G 38607493 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 8
3 star 2
2 star 0
1 star 5
Review Rating: 4.00
32 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-11-04 18:57:52
Is good
This review is about item#38607493.
Very easy to use
5
From Japan
On 2015-08-17 13:26:42
It is soft and easy to use.
This review is about item#38607493.
As an extension cord of the garage
5
From Japan
On 2014-06-30 10:19:40
I was concerned that the part of the plug was made of transparent resin to see the inside line, but there are indicators in the three mouth parts, so user friendliness is good.
This review is about item#38607493.
When using electric power tool
5
From Japan
On 2014-06-19 16:21:14
Since there is a lamp indication, you can see at a glance whether or not it is energized
This review is about item#38607493.
Vacuuming the air conditioner
5
From Japan
On 2014-06-13 20:32:32
Since the pilot lamp is on, it is very convenient because you can see if the power supply is on the way. Also, the price is easy to use in a moment.
This review is about item#38607493.
work
1
From Japan
On 2014-04-21 23:42:34
I bought it as a soft cable, but it is hard. I was disappointed.
This review is about item#38607502.
Secure power supply for outdoor work, others
5
From Japan
On 2014-02-21 15:19:42
It seems that the price of this product is rising compared to several years ago, so it can be saved if it can be bought for around 1000 yen. Similar products purchased previously were not flexible and it took about a year to wind up, but this product is quite flexible and can also be equipped with a lamp.
This review is about item#38607493.
Extension cord
1
From Japan
On 2014-02-02 18:16:48
I am satisfied with the price but it is hard, there is no repurchase.
This review is about item#38607511.
Use it when the code of the power tool does not reach.
5
From Japan
On 2013-10-13 21:33:36
It is perfect.
This review is about item#32987412.
Let's extend the event power supply.
4
From Japan
On 2013-08-07 20:51:09
There is no problem in terms of price, making is also solid, you can confirm the energization.
This review is about item#38607493.