Buy more than* S$200* and get FREE SHIPPING

Orange 'Passes Well', PP Coated Type

2.33 (3)
Wire Diameter (phi mm)
3.5
Specification
Wire head (JF-WH), hollow edge brackets (JF-YH)
...see all>
Product Options
ADD TO CART
Length (m) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Storage case (with guide ring) 1Roll 1 OR-3550J 32987464 179.99 SGD
In stock
15 Storage Case (with guide ring) 1Roll 1 OR-3515J 32987446 89.99 SGD
In stock
30 Storage Case (with guided ring) 1Roll 1 OR-3530J 32987455 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Cable wiring, piping check etc.
4
From Japan
On 2017-01-10 15:58:05
We cut off the wire of the tip because it is not necessary. I hope I can replace the tip with screw type. If you think about manufacturing cost, is this the best? As long as the amount is high, it is OK as it is. I am using it because there is a waist at the time of the wire line, but since it is difficult to break immediately when force is applied obliquely, it is a fibrous material, so I want you to increase the strength of the coating tube without any way. I hope the connection repair parts will be present when broken. Because there is not, when breaking it is putting on a brass pipe of φ 4 mm × 30 mm with an epoxy adhesive and using it. I will purchase again when it becomes five repair parts. Three places (lol) Though it is thin, it is nice for piping, but because it is too thin and no power comes in, special tool (tool which is crimped by rubber crimping etc. with pliers or the like and hard to break .. When pulling, since the incoming line solution is attached, it is impossible to wipe while wiping it.Well I wrote it as Waggly but for the time being, please develop the product.
This review is about item#32987464.
Wiring work
2
From Japan
On 2015-09-26 20:02:51
Very easy to use and good. Advantages are thin and have workability in most pipes Drawbacks are that there are possibilities to break if there is an existing line in piping because there is a large contact point and also a catastrophic disadvantage is pulled when pulling it easily Easily It is better to buy them if there is a twist type with this thickness to break If there is no (currently there is 4 mm φ but there is no thick 50 m compared to this) it is very convenient but easy to break because it is easy to use It is better to keep it in mind Incidentally, if you use a person who does not understand how to use it as a usual steel sensation by the way, it broke with 1 time It breaks in 1 week.
This review is about item#32987464.
Additional construction of signal wires
1
From Japan
On 2014-10-09 18:25:37
I bought a length of 50 meters and used it for an existing line additionally, but I could not push or pull it even though the bending was not tight, but it broke. There is a disposable feeling. If it is caught by the unevenness of the PF pipe, strength is too weak and it can not be used. Please improve.
This review is about item#32987464.

Related Products