Buy more than* S$200* and get FREE SHIPPING

Low Noise Duct Fan

Caution
* If you want to use as a kitchen ventilation applications, please attach the grease filter (sold separately).
Purpose
Kitchen, living room, office and shop
Aperture Area (cm2)
319
Air Flow (m3/h) (50/60 Hz)
[0Pa] 345/330 [30Pa] 306/289 [50Pa] 275/260
Color (Munsell Color System)
5.6Y9/1.1
Noise Value (dB)(50/60Hz)
34/33.5
Embedding Dimension (mm)
275 square
Duct Diameter (phi mm)
150
Power Consumption (W) (50/60 Hz)
34.5/35
Color
Silky White
Weight (kg)
4.8
Material
Body, wings, body cover / metal
Specification
SL terminal, one touch louver, cartridge type exhaust vent, sirocco fan, wind pressure shutter
Accessories
Wood screws (Phi4.1x35L) x5 this, mounting bolts x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DVF-18MRKQ8 33049003 219.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products