Buy more than* S$200* and get FREE SHIPPING

Caution
Operate grounding construction work if you use in bathroom.
Purpose
Bathroom, lavatory, living room.
Aperture Area (cm2)
98
Air Flow (m3/h) (50/60 Hz)
[0Pa]   55/60   [30Pa]   30/35
Color (Munsell Color System)
5Y8.9/1
Noise Value (dB)(50/60Hz)
34/37
Duct Diameter (phi mm)
100
Power Consumption (W) (50/60 Hz)
3.2/3.8
Color
Silky White
Weight (kg)
0.7
Specification
Vinyl cabtire cord (2 cores) 0.6mm. Turbo fan. Electric resistant agent included plastec (Louver panel). Concave shape frame accept pipe extrude upt o 6mm. One touch removing and installing louver. Main body cover
Accessories
X2 This wood screw
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFP-8ZY4 33049107 71.97 SGD
Shipped after 2017-12-01
ADD TO CART

Related Products