Buy more than* S$200* and get FREE SHIPPING

TOKU SUNDAY Outlet Cord Reel

4.62 (21)
Service Space
Indoor
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Plug Socket Shape
Double pole
Outlet Rating
2P 15A 125V
Plug Socket Number
4
Material
Disk: iron plate made
Type
100V type (standard type)
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Rated Current (A) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Rated Current (A) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 5 3.9 1PC 1 D-20 32987665 67.99 SGD
In stock
30 4 5.2 1PC 1 D-30 32987674 76.99 SGD
In stock
ADD TO CART

Related Products