Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Area Sisal Buff

4.10 (10)
Purpose
Suitable for rough and medium polishing on narrow parts. Removal of cloth mesh and processing wounds. Can be used for straight grinders, double-headed grinders, buff grinders
Catch-Phrase
Rough and medium polishing on narrow parts.
Thickness (mm)
10
Material
Cotton cloth, sisal hemp
Type
Rough grinding (hard)
Compatible
Iron, stainless steel, brass, copper, gunmetal and aluminum
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 9.53 1Sheet 1 SB75x9.53 33009067 7.99 SGD
Shipped after 2018-06-25
100 9.53 1Sheet 1 SB100x9.53 33009076 9.99 SGD
Shipped after 2018-06-25
100 12.7 1Sheet 1 SB100x12.7 33009085 9.99 SGD
Shipped after 2018-06-25
125 12.7 1Sheet 1 SB125x12.7 33009094 10.99 SGD
Shipped after 2018-06-25
150 12.7 1Sheet 1 SB150x12.7 33009103 13.99 SGD
Shipped after 2018-06-25
200 15.88 1Sheet 1 SB200x15.88 33009112 26.99 SGD
Shipped after 2018-06-25
250 19.05 1Sheet 1 SB250x19.05 33009121 34.99 SGD
Shipped after 2018-06-25
300 25.4 1Sheet 1 SB300x25.4 33009137 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Mirror finish of stainless steel
5
From Japan
On 2017-05-17 18:01:07
Although it purchased for the first time, it was easy to use overall and was satisfactory finish.
This review is about item#33009076.
During polishing
5
From Japan
On 2016-06-09 17:50:42
Cheap, useable
This review is about item#33009067.
Buffing
4
From Japan
On 2015-09-11 00:32:55
It is satisfactory enough.
This review is about item#33009137.
For polishing of resin products.
5
From Japan
On 2015-09-09 18:46:28
At the beginning of use the thread came out, but when it was cut off with scissors it was able to use well afterwards.
This review is about item#33009067.
Metal polishing
2
From Japan
On 2015-01-16 11:54:32
I want a size of only 300 x 19 for dissatisfaction.
This review is about item#33009121.
Abrasive work of bike parts
5
From Japan
On 2014-07-31 10:50:56
I recently got a slightly larger head, so I decided to use it only for grinding. As the impression of the other person says, the lint flies, but for the beginning of use, I think that it will be reduced within that. Dust wears polishing work, so anyway work is mask wearing. So, I personally do not complain. The ability of polishing itself is perfect. By the way, we are polishing the aluminum parts of motorcycles to the main. It becomes more shiny if it polishes by hand, but it is quite useful for shortening the time, so it is recommended for those who like polished finish. Speaking of being dissatisfied, there is no thickness, so I feel that it is easier to use if two piled sheets are used. Increasing the thickness requires a burden on the grinder, so you need attention.
This review is about item#33009112.
Motorcycle engine
5
From Japan
On 2014-03-27 21:29:22
When spinning by spinning, thread breaks out
This review is about item#33009076.
Grinding operation of cutlery
5
From Japan
On 2012-11-11 16:02:02
Although I am using from the usual day, I am saved because I can not get it at home center etc.
This review is about item#33009103.
Stainless steel polishing
3
From Japan
On 2012-10-21 19:04:37
Unlike the SB 100, scattering is not so common. Is SB 100 still old?
This review is about item#33009094.
Stainless steel polishing
2
From Japan
On 2012-10-21 19:00:47
Strings are scattered and hard to use. Is the product old?
This review is about item#33009076.

Related Products