Buy more than* S$200* and get FREE SHIPPING

Iron Buff

4.36 (11)
Purpose
Polishing, plating and deburring of iron, stainless steel, brass, copper, gunmetal and aluminum. Can be used on straight grinders, double-headed grinders, buff grinders
Material
Cotton cloth
Type
Rough grinding (hard)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 6 About 8 1Sheet 1 TE50x6 33008981 3.99 SGD
In stock
75 9.53 Around 8 1Sheet 1 TE 75 X 9.53 33008997 5.99 SGD
In stock
100 12.7 Around 8 1Sheet 1 TE100x12.7 33009006 6.99 SGD
In stock
125 12.7 Around 8 1Sheet 1 TE125x12.7 33009015 8.99 SGD
In stock
150 12.7 Around 8 1Sheet 1 TE150x12.7 33009024 10.99 SGD
In stock
200 15.88 Around 8 1Sheet 1 TE200x15.88 33009033 12.99 SGD
In stock
250 19.05 About 8 1Sheet 1 TE250x19.05 33009042 15.99 SGD
In stock
300 25.4 Around 8 1Sheet 1 TE200x15.88 33009051 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
4
From Japan
On 2016-08-12 17:40:46
It is extremely easy to use and it also repeats itself.
This review is about item#33009024.
During polishing
5
From Japan
On 2016-06-09 17:52:44
It may be cheap.
This review is about item#33009006.
Buffing
3
From Japan
On 2016-01-12 16:35:18
It was unsuitable for my way of using at the moment.
This review is about item#33009024.
Buffing of aluminum products
4
From Japan
On 2015-12-08 15:13:11
I bought it because it is cheap. I am satisfied with the price. I would like you to have things that are a little thicker
This review is about item#33009024.
Buffing
5
From Japan
On 2015-07-17 08:16:43
GOOD!
This review is about item#33009033.
Buffing
5
From Japan
On 2015-07-17 08:14:36
Good!
This review is about item#33009033.
Buffing
3
From Japan
On 2015-04-02 15:50:17
It can be used normally. I thought that it was good if there was some thickness.
This review is about item#33009006.
I use it by setting it in a double headed motor.
5
From Japan
On 2014-10-14 08:46:09
I polish aluminum materials etc. with a blue rod. Good finish feeling is also good products. A lot of lint is out. If it rotates while the thread scrap of about 10 centimeters is running, it will turn into a rotting sticky state and there is also a case where the operation is interrupted. It is recommended for cost performance.
This review is about item#33009033.
Mirror polished. Medium finish.
5
From Japan
On 2012-06-14 20:23:43
Perforations were prepared for things you purchased before. Although recently it is quite messy, since the center is also sewn securely, there is no problem in use. This is comparatively soft as it sewed thick cloth. This is fine, but I'm glad if there are ticks that I solidified with old glue. Then it seems likely that there will be a sisal, but the sisal is easy to sag at the corners because the fibers are long. Since things that only sew the center part and few perforations are special applications, I would like you to increase the lineup of basic spiral sewing buffs.
This review is about item#33009006.
Roughing of cutlery, metal processing
5
From Japan
On 2012-02-20 22:04:51
It is cheap and it takes time and effort to bond yourself, but I think it is very good. The shape is also good, and it is close to almost no blurring of the hole. Speaking of greed, it would be great if some kind of perforation interval is different. I would like to continue to purchase it in the future.
This review is about item#33009051.

Related Products