Buy more than* S$200* and get FREE SHIPPING

Brown Finishing Buff

3.00 (6)
Purpose
Mirror finishing of metals. Removal of resin processing scratches, etc. Can be used for straight grinders, double-headed grinders, buff grinders
Catch-Phrase
Mirror finishing of metals, removal, etc of processing wounds of resin
Thickness (mm)
6
Type
Mirror finish (soft)
Compatible
Iron, stainless steel, brass, copper, gunmetal, synthetic resin, paintwork
...see all>
Product Options
ADD TO CART
Material Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Old fabric, fabric 50 6 1Sheet 1 CH50x6 33009146 3.99 SGD
In stock
Old fabric, fabric 75 9.53 1Sheet 1 CH75x9.53 33009155 3.99 SGD
In stock
Old fabric, fabric 100 9.53 1Sheet 1 CH100x9.53 33009164 5.99 SGD
In stock
Old fabric, fabric 100 12.7 1Sheet 1 CH100x12.7 33009173 5.99 SGD
In stock
Old fabric, fabric 125 12.7 1Sheet 1 CH125x12.7 33009182 7.99 SGD
In stock
Old fabric fabric 150 12.7 1Sheet 1 CH150x12.7 33009191 8.99 SGD
In stock
Old fabric fabric 200 15.88 1Sheet 1 CH200x15.88 33009207 10.99 SGD
In stock
Old fabric, fabric 250 19.05 1Sheet 1 CH250x19.05 33009216 13.99 SGD
In stock
Old fabric fabric 300 25.4 1Sheet 1 CH300x25.4 33009225 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Polishing of resin
3
From Japan
On 2018-02-04 09:57:13
Excellent polishing of resin with reasonable hardness. The lint will come out so much.
This review is about item#33009191.
For plastic polishing
2
From Japan
On 2017-02-05 10:26:41
There are various cloth materials and the hardness varies and it can not be used for finish polishing.
This review is about item#33009191.
Resin surface polish
1
From Japan
On 2016-04-29 17:07:24
I bought three books, but Atari are irregular and everything goes round. Even if the surface was scraped at high speed, it did not improve, and even if the speed was adjusted, it did not become usable. I'm sorry.
This review is about item#33009216.
Buffing
3
From Japan
On 2016-01-12 16:35:57
It was unsuitable for my usage.
This review is about item#33009191.
Use for surface finish of brass material
4
From Japan
On 2015-06-17 20:11:37
I feel it is difficult to polish by putting my strength feeling too soft. But the quality of the finish can make a very good mirror finish.
This review is about item#33009182.
Buffing
5
From Japan
On 2013-12-15 23:59:31
Work efficiency is good.
This review is about item#33009207.

Related Products