Buy more than* S$200* and get FREE SHIPPING

Calico Finish Buff

3.00 (4)
Purpose
Mirror finishing of aluminum, brass, zinc, and plastics. Can be used on straight grinders, double-headed grinders, buff grinders
Thickness (mm)
3 - 4
Material
Cotton cloth
Type
Mirror finish (soft)
Compatible
Iron, stainless steel, brass, copper, gunmetal, synthetic resin, paintwork
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 6 1Sheet 1 KY50x6 33009234 2.99 SGD
In stock
75 9.53 1Sheet 1 KY75x9.53 33009243 2.99 SGD
In stock
100 12.7 1Sheet 1 KY100x12.7 33009252 2.99 SGD
In stock
125 12.7 1Sheet 1 KY125x12.7 33009261 4.99 SGD
In stock
150 12.7 1Sheet 1 KY150x12.7 33009277 6.99 SGD
In stock
200 15.88 1Sheet 1 KY200x15.88 33009286 9.99 SGD
In stock
250 19.05 1Sheet 1 KY250x19.05 33009295 11.99 SGD
In stock
300 25.4 1Sheet 1 KY300x25.4 33009304 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Accessory finishing
1
From Japan
On 2015-05-06 14:53:08
It is too thin to use. Although it can be used if bundled, it is not economical because it increases the price.
This review is about item#33009277.
Acrylic polish
3
From Japan
On 2014-10-14 14:25:04
It is too bad that lint scraps tend to get out because it is not thick, so it is not easy to make a flat surface. It is too bad if the thickness of one sheet is about 10 mm and the perforation also increases more, think.
This review is about item#33009304.
Mirror polishing of aluminum wheels
3
From Japan
On 2014-09-27 16:42:18
Normal ~
This review is about item#33009252.
Finish polish of silver
5
From Japan
On 2013-10-11 09:08:04
Because it is too thin by itself, it was used in two layers. Although there is no cutting power, it is difficult to scratch the scratches, I think that it is just good usability for finishing. I think that I will use another three papers again.

Related Products