Buy more than* S$200* and get FREE SHIPPING

Flannel Finish Buff

3.10 (10)
Purpose
Finishing of resin, wood, bamboo, Bakelite, plastic and light metal. Can be used on straight grinders, double-headed grinders, buff grinders
Thickness (mm)
4 - 5
Material
Cotton cloth
Type
Mirror finish (soft)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 50 1Sheet 1 NE50x6 33009313 2.99 SGD
Shipped after 2018-02-26
9.53 75 1Sheet 1 NE75x9.53 33009322 3.99 SGD
Shipped after 2018-02-26
12.7 100 1Sheet 1 NE100x12.7 33009331 3.99 SGD
Shipped after 2018-02-26
12.7 125 1Sheet 1 NE125x12.7 33009347 5.99 SGD
Shipped after 2018-02-26
12.7 150 1Sheet 1 NE150x12.7 33009356 6.99 SGD
Shipped after 2018-02-26
15.88 200 1Sheet 1 NE200x15.88 33009365 8.99 SGD
Shipped after 2018-02-26
19.05 250 1Sheet 1 NE250x19.05 33009374 11.99 SGD
Shipped after 2018-02-26
25.4 300 1Sheet 1 NE300x25.4 33009383 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.10
10 Customer Reviews
The reviews are automatic translation.
For resin polishing
3
From Japan
On 2018-02-04 09:56:05
The resin was able to polish satisfactory going. However, lint is not hemispherical.
This review is about item#33009356.
Polishing of plastic etc.
3
From Japan
On 2016-10-11 19:46:11
I have not used it, but I think that it is excellent in cost performance.
This review is about item#33009331.
Finish polish
4
From Japan
On 2016-04-29 17:09:20
I use it with a blue bar. It is useful as a final wipe up polish.
This review is about item#33009322.
Buff
2
From Japan
On 2015-10-02 15:41:18
The lint is tremendous.
This review is about item#33009365.
hobby
1
From Japan
On 2015-08-06 18:46:39
Scattering of fiber is bad and can not be used
This review is about item#33009322.
Glazing work of FRP products
4
From Japan
On 2014-12-01 20:35:42
At the beginning of use, many lint threads are released, but it can be used less and less while using it. Because the touch is soft, it will be just fine for polishing of products with low surface hardness.
This review is about item#33009356.
Acrylic polishing
3
From Japan
On 2014-08-26 15:57:41
I do not know if this product is ideal for acrylic glazing, but I use it at the final stage after applying Fuerth Buff. I am satisfied with the transparency of acrylic originally, but when I use it for the first time, the lint scatters in there. If you use about 5 minutes, the lint is not nearly.
This review is about item#33009356.
Motorcycle engine cover
5
From Japan
On 2014-03-27 21:26:28
Inner diameter attached to slow rotating double-headed grinder Inner diameter This size Outer diameter It is good if there is a large size because it is small
This review is about item#33009322.
Processing work
5
From Japan
On 2013-12-11 14:24:05
I am purchasing it on behalf of a worker. Since there was a size, I always buy regularly here. Since it can be used without problems, it will be greatly appreciated if you can purchase from a monotalrow in the future.
This review is about item#33009374.
Buffing
1
From Japan
On 2012-04-17 23:50:24
I attached it to a buffing machine of 2800 revolutions and turned it. It was not useful at all. It is not possible to polish at all because it becomes disagreeable just by hitting the abrasive. It was too bad thing to say that it was cheap. I'm sorry.
This review is about item#33009356.

Related Products