Buy more than* S$200* and get FREE SHIPPING

Handle Grip, Rotation Type, Aluminum

3.00 (2)
Type
Rotary
Material
Aluminum + iron screw
...see all>
Product Options
ADD TO CART
Screw Diameter M Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 10 8 13 49 11 1.25 1PC 1 MRKA13 32994376 8.99 SGD
Shipped after 2018-02-26
M8 10 8 16 55 14 1.25 1PC 1 MRKA16 32994385 10.99 SGD
Shipped after 2018-03-06
M8 13 10 20 70.7 15.5 1.25 1PC 1 MRKA20 32994394 16.99 SGD
Shipped after 2018-02-26
M10 16 12 25 87.3 18 1.5 1PC 1 MRKA25 32994403 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Handle of pressure cooker
1
From Japan
On 2013-03-19 22:42:36
It will not turn around quickly. To be sorry
This review is about item#32994403.
Handle of the pressure pot.
5
From Japan
On 2010-11-24 19:19:54
I used a handle that did not rotate before, it was hard to rub the hands, but this is pretty easy since I can turn it while grasping. I think that it does not rust because it is aluminum, it is hygienic and it is nice. The price is expensive, but things are nice.
This review is about item#32994403.

Related Products