Buy more than* S$200* and get FREE SHIPPING

Handle Grip, Rotation TypeResin

5.00 (2)
Material
Aluminum + iron screw
...see all
Product Options
ADD TO CART
Screw Diameter M Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 16 12 20 87.3 18 1.5 Rotary 1PC 1 MRKB25 32994446 15.47 SGD
In stock
M5 10 8 13 49 11 0.8 Rotary 1PC 1 MRKB13 32994412 7.36 SGD
In stock
M6 10 8 16 55 14 1 Revolving type 1PC 1 MRKB16 32994421 9.07 SGD
In stock
M8 13 10 20 70.7 15.5 1.25 Rotary 1PC 1 MRKB20 32994437 12.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As lathe parts of
5
From Japan
On 2017-01-27 16:15:27
Since this size could not find in the other, it was in this. It normally can be used.
This review is about item#32994421.
Lathe handle Desu
5
From Japan
On 2014-04-29 21:44:49
Work is now easier
This review is about item#32994437.

Related Products