Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Type Name Print Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Type Name Print Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Silver - Not possible Soft twill 64 55 48 65 polyester, 35 cotton 112   1PC 1 1201 32994701 63.99 SGD
In stock
5L North Green - - Seo Futotsuiru 72 61 58 65 polyester, cotton 35 140   1PC 1 1201 32995033 73.99 SGD
Shipped after 2018-04-26
L Storm Gray - - Seo Futotsuiru 66 57 50 65 polyester, cotton 35 116   1PC 1 1201 32994927 62.99 SGD
In stock
4L Black - - Seo Futotsuiru 70 60 56 65 polyester, cotton 35 132   1PC 1 1201 32994814 68.99 SGD
Shipped after 2018-04-26
5L Black - - Seo Futotsuiru 72 61 58 65 polyester, cotton 35 140   1PC 1 1201 32994823 73.99 SGD
Shipped after 2018-04-26
L Black - - Seo Futotsuiru 66 57 50 65 polyester, cotton 35 116   1PC 1 1201 32994787 62.99 SGD
In stock
4L North Green - - Seo Futotsuiru 70 60 56 65 polyester, cotton 35 132   1PC 1 1201 32995024 68.99 SGD
Shipped after 2018-04-26
EL Camel - - Seo Futotsuiru 70 59 54 65 polyester, cotton 35 124   1PC 1 1201 32994875 60.99 SGD
Shipped after 2018-04-26
L Camel - - Seo Futotsuiru 66 57 50 65 polyester, cotton 35 116 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1201 32994857 61.99 SGD
Shipped after 2018-04-26
LL Camel - - Seo Futotsuiru 68 59 52 65 polyester, cotton 35 120   1PC 1 1201 32994866 60.99 SGD
Shipped after 2018-04-26
M Camel - - Seo Futotsuiru 64 55 48 65 polyester, cotton 35 112   1PC 1 1201 32994841 60.99 SGD
Shipped after 2018-04-26
S Storm Gray - - Seo Futotsuiru 62 53 46 65 polyester, cotton 35 108   1PC 1 1201 32994902 60.99 SGD
Shipped after 2018-04-26
S North Green - - Seo Futotsuiru 62 53 46 65 polyester, cotton 35 108   1PC 1 1201 32994972 60.99 SGD
Shipped after 2018-04-26
S Black - - Seo Futotsuiru 62 53 46 65 polyester, cotton 35 108   1PC 1 1201 32994762 60.99 SGD
Shipped after 2018-04-26
5L Silver - - Seo Futotsuiru 72 61 58 65 polyester, cotton 35 140   1PC 1 1201 32994753 73.99 SGD
Shipped after 2018-04-26
S Silver - - Seo Futotsuiru 62 53 46 65 polyester, cotton 35 108   1PC 1 1201 32994692 60.99 SGD
Shipped after 2018-04-26
L Silver - - Seo Futotsuiru 66 57 50 65 polyester, cotton 35 116   1PC 1 1201 32994717 62.99 SGD
In stock
LL Silver - - Seo Futotsuiru 68 59 52 65 polyester, cotton 35 120   1PC 1 1201 32994726 62.99 SGD
In stock
4L Camel - - Seo Futotsuiru 70 60 56 65 polyester, cotton 35 132   1PC 1 1201 32994884 68.99 SGD
Shipped after 2018-04-26
M Black - - Seo Futotsuiru 64 55 48 65 polyester, cotton 35 112   1PC 1 1201 32994771 62.99 SGD
In stock
EL North Green - - Seo Futotsuiru 70 59 54 65 polyester, cotton 35 124   1PC 1 1201 32995015 60.99 SGD
Shipped after 2018-04-26
LL North Green - - Seo Futotsuiru 68 59 52 65 polyester, cotton 35 120   1PC 1 1201 32995006 60.99 SGD
Shipped after 2018-04-26
4L Storm Gray - - Seo Futotsuiru 70 60 56 65 polyester, cotton 35 132   1PC 1 1201 32994954 68.99 SGD
Shipped after 2018-04-26
5L Storm Gray - - Seo Futotsuiru 72 61 58 65 polyester, cotton 35 140   1PC 1 1201 32994963 73.99 SGD
Shipped after 2018-04-26
EL Storm Gray - - Seo Futotsuiru 70 59 54 65 polyester, cotton 35 124   1PC 1 1201 32994945 61.99 SGD
In stock
M Storm Gray - - Seo Futotsuiru 64 55 48 65 polyester, cotton 35 112   1PC 1 1201 32994911 63.99 SGD
In stock
4L Silver - - Seo Futotsuiru 70 60 56 65 polyester, cotton 35 132   1PC 1 1201 32994744 68.99 SGD
Shipped after 2018-04-26
EL Silver - - Seo Futotsuiru 70 59 54 65 polyester, cotton 35 124   1PC 1 1201 32994735 62.99 SGD
In stock
5L Camel - - Seo Futotsuiru 72 61 58 65 polyester, cotton 35 140   1PC 1 1201 32994893 73.99 SGD
Shipped after 2018-04-26
S Camel - - Seo Futotsuiru 62 53 46 65 polyester, cotton 35 108   1PC 1 1201 32994832 60.99 SGD
Shipped after 2018-04-26
LL Storm Gray - Not possible Soft twill 68 59 52 65 polyester, 35 cotton 120   1PC 1 1201 32994936 63.99 SGD
Shipped after 2018-05-07
LL Black Name engraving not possible - Soft twill 68 59 52 Polyester 65, cotton 35 120   1PC 1 1201 32994796 59.99 SGD
In stock
EL Black Customize (name) option not available - Soft twill 70 59 54 Polyester 65, cotton 35 124 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1201 32994805 59.99 SGD
Shipped after 2018-04-26
M North green Customize (name) option not available - Soft twill 64 55 48 Polyester 65, cotton 35 112   1PC 1 1201 32994981 58.99 SGD
Shipped after 2018-04-26
L North green Customize (name) option not available - Soft twill 66 57 50 Polyester 65, cotton 35 116   1PC 1 1201 32994997 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Sales
1
From Japan
On 2017-12-03 15:01:44
In the image, the knob (cloth) is attached to the fastener, but it is not attached to the item that arrived. The position of the logo mark tag on the right chest is about the right shoulder. Is it different?
This review is about item#32994945.
Used in company office
5
From Japan
On 2016-03-04 16:08:51
The color was also stylish color. I think that you can wear it even if it is not setup because it is easy to match any color.
This review is about item#32994841.
For work
5
From Japan
On 2015-01-17 14:37:43
The fabric is solid and there is no cheapness. Work clothes in BaTor are highly satisfied.
This review is about item#32994927.
For work
5
From Japan
On 2015-01-17 13:58:44
The fabric is solid and there is no cheapness. Work clothes in BaTor are highly satisfied.
This review is about item#32994927.
Internal jacket
3
From Japan
On 2013-12-24 14:30:08
It is usually just size M, but it was a bit small.
This review is about item#32994981.

Related Products