Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1205 Long Sleeve Shirt, Fall and Winter

Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Fabric Head Circumference (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Fabric Head Circumference (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 55 65 polyester, cotton 35 128 4L North Green - Seo Futotsuiru 46 80 1Sheet 1 1205 32995374 56.99 SGD
Shipped after 2018-06-27
62 53 65 polyester, cotton 35 122 EL Storm Gray - Seo Futotsuiru 44 78 1Sheet 1 1205 32995295 52.99 SGD
Shipped after 2018-06-27
61 51 65 polyester, cotton 35 118 LL Camel - Seo Futotsuiru 42 78 1Sheet 1 1205 32995216 52.99 SGD
Shipped after 2018-06-27
55 45 65 polyester, cotton 35 106 S Camel - Seo Futotsuiru 39 71 1Sheet 1 1205 32995182 52.99 SGD
Shipped after 2018-06-27
62 55 65 polyester, cotton 35 128 4L Black - Seo Futotsuiru 46 80 1Sheet 1 1205 32995164 56.99 SGD
Shipped after 2018-06-27
62 57 65 polyester, cotton 35 134 5L Black - Seo Futotsuiru 48 81 1Sheet 1 1205 32995173 59.99 SGD
Shipped after 2018-06-27
55 45 65 polyester, cotton 35 106 S Black - Seo Futotsuiru 39 71 1Sheet 1 1205 32995112 52.99 SGD
Shipped after 2018-06-27
62 57 65 polyester, cotton 35 134 5L Silver - Seo Futotsuiru 48 81 1Sheet 1 1205 32995103 59.99 SGD
Shipped after 2018-06-27
62 53 65 polyester, cotton 35 122 EL North Green - Seo Futotsuiru 44 78 1Sheet 1 1205 32995365 52.99 SGD
Shipped after 2018-06-27
62 57 65 polyester, cotton 35 134 5L Camel - Seo Futotsuiru 48 81 1Sheet 1 1205 32995243 59.99 SGD
Shipped after 2018-06-27
62 57 65 polyester, cotton 35 134 5L North Green - Seo Futotsuiru 48 81 1Sheet 1 1205 32995383 59.99 SGD
Shipped after 2018-06-27
57 47 65 polyester, cotton 35 110 M Storm Gray - Seo Futotsuiru 40 73 1Sheet 1 1205 32995261 52.99 SGD
Shipped after 2018-06-27
61 51 65 polyester, cotton 35 118 LL North Green - Seo Futotsuiru 42 78 1Sheet 1 1205 32995356 52.99 SGD
Shipped after 2018-06-27
55 45 65 polyester, cotton 35 106 S North Green - Seo Futotsuiru 39 71 1Sheet 1 1205 32995322 52.99 SGD
Shipped after 2018-06-27
62 55 65 polyester, cotton 35 128 4L Storm Gray - Seo Futotsuiru 46 80 1Sheet 1 1205 32995304 56.99 SGD
Shipped after 2018-06-27
59 49 65 polyester, cotton 35 114 L Storm Gray - Seo Futotsuiru 41 75 1Sheet 1 1205 32995277 52.99 SGD
Shipped after 2018-06-27
61 51 65 polyester, cotton 35 118 LL Storm Gray - Seo Futotsuiru 42 78 1Sheet 1 1205 32995286 52.99 SGD
Shipped after 2018-06-27
55 45 65 polyester, cotton 35 106 S Storm Gray - Seo Futotsuiru 39 71 1Sheet 1 1205 32995252 52.99 SGD
Shipped after 2018-06-27
62 55 65 polyester, cotton 35 128 4L Silver - Seo Futotsuiru 46 80 1Sheet 1 1205 32995094 56.99 SGD
Shipped after 2018-06-27
59 49 65 polyester, cotton 35 114 L Silver - Seo Futotsuiru 41 75 1Sheet 1 1205 32995067 52.99 SGD
Shipped after 2018-06-27
57 47 65 polyester, cotton 35 110 M North Green - Seo Futotsuiru 40 73 1Sheet 1 1205 32995331 52.99 SGD
Shipped after 2018-06-27
62 57 65 polyester, cotton 35 134 5L Storm Gray - Seo Futotsuiru 48 81 1Sheet 1 1205 32995313 59.99 SGD
Shipped after 2018-06-27
62 55 65 polyester, cotton 35 128 4L Camel - Seo Futotsuiru 46 80 1Sheet 1 1205 32995234 56.99 SGD
Shipped after 2018-06-27
59 49 65 polyester, cotton 35 114 L Black - Seo Futotsuiru 41 75 1Sheet 1 1205 32995137 52.99 SGD
Shipped after 2018-06-27
62 53 65 polyester, cotton 35 122 EL Silver - Seo Futotsuiru 44 78 1Sheet 1 1205 32995085 52.99 SGD
Shipped after 2018-06-27
59 49 65 polyester, cotton 35 114 L North Green - Seo Futotsuiru 41 75 1Sheet 1 1205 32995347 52.99 SGD
Shipped after 2018-06-27
62 53 65 polyester, cotton 35 122 EL Camel - Seo Futotsuiru 44 78 1Sheet 1 1205 32995225 52.99 SGD
Shipped after 2018-06-27
57 47 65 polyester, cotton 35 110 M Black - Seo Futotsuiru 40 73 1Sheet 1 1205 32995121 52.99 SGD
Shipped after 2018-06-27
57 47 65 polyester, cotton 35 110 M Camel - Seo Futotsuiru 40 73 1Sheet 1 1205 32995191 52.99 SGD
Shipped after 2018-06-27
62 53 65 polyester, cotton 35 122 EL Black - Seo Futotsuiru 44 78 1Sheet 1 1205 32995155 52.99 SGD
Shipped after 2018-06-27
61 51 65 polyester, cotton 35 118 LL Silver - Seo Futotsuiru 42 78 1Sheet 1 1205 32995076 52.99 SGD
Shipped after 2018-06-27
57 47 65 polyester, cotton 35 110 M Silver - Seo Futotsuiru 40 73 1Sheet 1 1205 32995051 52.99 SGD
Shipped after 2018-06-27
55 45 65 polyester, cotton 35 106 S Silver - Seo Futotsuiru 39 71 1Sheet 1 1205 32995042 52.99 SGD
Shipped after 2018-06-27
61 51 Polyester 65, cotton 35 118 LL Black Name engraving not possible Soft twill 42 78 1Sheet 1 1205 32995146 52.99 SGD
Shipped after 2018-06-27
59 49 Polyester 65, cotton 35 114 L Camel brown Customize (name) option not available Soft twill 41 75 1Sheet 1 1205 32995207 52.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products