Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hybrid Booster Cable

5.00 (1)
Compatible Battery
12V 24V
Electric Wire Specification
5.9sq
Current (A)
100
Material
Copper
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 1Set 1 SBH-35 32994507 49.99 SGD
In stock
5 1Set 1 SBH-50 32994516 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Battery raising
5
From Japan
On 2017-02-21 17:03:15
We are on the Prius. In the case of the Prius, the battery terminal is in the box of the engine room, and in the narrow space, the sandwich type booster cable for hybrid type can be used without fail.
This review is about item#32994507.

Related Products