Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self-aligning ball bearing tapered hole 1300 series

JIS Grade
0
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 6000 1.5 92 53 45 25 100 955 38500 12700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1309K 32996476 45.99 SGD
Shipped after 2018-11-07
6700 5600 2 101 59 50 27 110 1250 43500 14100   1pc 1 1310K 32996485 46.99 SGD
Shipped after 2018-06-28
13000 10000 1 55.5 31.5 25 17 62 255 18200 5000   1pc 1 1305K 32996433 26.99 SGD
Shipped after 2018-06-28
5600 4500 2 119 71 60 31 130 2030 57500 20800   1pc 1 1312K 32996503 67.99 SGD
Shipped after 2018-06-28
5300 4300 2 129 76 65 33 140 2540 62500 22900   1pc 1 1313K 32996512 86.99 SGD
Shipped after 2018-06-28
9500 7500 1.5 72 43 35 21 80 510 25300 7850   1pc 1 1307K 32996451 30.99 SGD
Shipped after 2018-06-28
6300 5000 2 111 64 55 29 120 1600 51500 17900   1pc 1 1311K 32996494 54.99 SGD
Shipped after 2018-06-28
11000 8500 1 65.5 36.5 30 19 72 385 21400 6300   1pc 1 1306K 32996442 31.99 SGD
Shipped after 2018-06-29
8500 6700 1.5 82 48 40 23 90 715 29800 9700   1pc 1 1308K 32996467 34.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products