Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 16000 Stand

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension r (mm) Type Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Type Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)0.6 - - 19400 - 16300 - 16011 55 16.2 CN - 0.6 - 86 90 59 High carbon-chromium bearing steel   1PC 1 16011 38374777 22.99 SGD
Shipped after 2018-05-02
- - 11400[1160] - 14900[1520] - 15.9 - 45 - - 0.6(min) - - - 75 - High carbon-chromium bearing steel   1PC 1 16009 32996607 14.99 SGD
Shipped after 2018-05-01
- - 12400[1260] - 15400[1570] - 16.1 - 50 - - 0.6(min) - - - 80 - High carbon-chromium bearing steel   1PC 1 16010 32996616 17.99 SGD
Shipped after 2018-04-27
- - 8200[835] - 11700[1190] - 15.6 - 35 - - 0.3(min) - 9 - 62 - High carbon-chromium bearing steel   1PC 1 16007 32996582 11.99 SGD
Shipped after 2018-05-01
- - 9650[985] - 12600[1290] - - - 40 - - 0.3(min) - 9 - 68 - High carbon-chromium bearing steel   1PC 1 16008 32996591 10.99 SGD
In stock
- Openform 7350[750] - 11200[1150] - 15.2 - 30 - - 0.3(minimum) - 9 - 55 - Highcarbon-chromiumbearingsteel   1PC 1 16006 32996573 8.99 SGD
In stock
(min)1 - - 57500 - 56500 - 16022 110 16.3 CN - 1 19 165 170 115 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16022 38374874 139.99 SGD
Shipped after 2018-05-02
(min)1 - - 56500 - 57500 - 16024 120 16.5 CN - 1 19 175 180 125 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16024 38374883 149.99 SGD
Shipped after 2018-05-02
(min)0.6 - - 20500 - 18700 - 16013 65 16.5 CN - 0.6 - 96 100 69 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16013 38374795 27.99 SGD
Shipped after 2018-05-21
(min)1 - - 41500 - 39500 - 16018 90 16.3 CN - 1 - 135 140 95 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16018 38374847 64.99 SGD
Shipped after 2018-05-02
(min)1 - - 43000 - 42000 - 16019 95 16.4 CN - 1 - 140 145 100 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16019 38374856 72.99 SGD
Shipped after 2018-05-02
(min)1 - - 42500 - 42000 - 16020 100 16.5 CN - 1 - 145 150 105 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16020 38374865 81.99 SGD
Shipped after 2018-05-02
(min)0.6 - - 32000 - 29600 - 16016 80 16.4 CN - 0.6 - 121 125 84 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16016 38374822 57.99 SGD
Shipped after 2018-05-02
(min)0.6 - - 33000 - 31500 - 16017 85 16.5 CN - 0.6 - 126 130 89 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16017 38374831 55.99 SGD
Shipped after 2018-05-02
(min)0.6 - - 20000 - 17500 - 16012 60 16.3 CN - 0.6 - 91 95 64 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16012 38374786 26.99 SGD
Shipped after 2018-05-02
(min)0.6 - - 27600 - 25300 - 16015 75 16.4 CN - 0.6 - 111 115 79 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16015 38374813 48.99 SGD
Shipped after 2018-07-03
(min)0.3 - - 5600 - 2830 - 16002 15 13.9 C3 - 0.3 8 30 32 17 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16002C3 38374682 -
N/A
[x]
(min)0.6 - - 26800 - 23600 - 16014 70 16.3 CN - 0.6 - 106 110 74 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16014 38374804 41.99 SGD
Shipped after 2018-06-18
- Open form 2370[241] - 5100[520] - 13 - 12 - - 0.3 (minimum) - 7 - 28 - High carbon-chromium bearing steel   1PC 1 16001 32996521 4.99 SGD
In stock
- open type 2830[289] - 5600[570] - 13.9 - 15 - - 0.3 (Minimum) - 8 - 32 - High carbon chromium bearing steel   1PC 1 16002 32996537 5.99 SGD
In stock
- open type 3250[330] - 6000[610] - 14.4 - 17 - - 0.3 (Minimum) - 8 - 35 - High carbon chromium bearing steel   1PC 1 16003 32996546 5.99 SGD
In stock
- open type 4450[455] - 7900[810] - 14.5 - 20 - - 0.3 (Minimum) - 8 - 42 - High carbon chromium bearing steel   1PC 1 16004 32996555 8.99 SGD
In stock
- open type 5600[570] - 8850[905] - 15.1 - 25 - - 0.3 (Minimum) - 8 - 47 - High carbon chromium bearing steel   1PC 1 16005 32996564 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
BEARING FOR RCON ENGINE
5
From Japan
On 2014-04-03 17:20:07
OS, YS 90 size engine rear bearings are used. I am satisfied that the same things as those purchased at a model store can be purchased cheaply. YS engine model number S9113 OS engine model number 27930000. Conform.
This review is about item#32996546.

Related Products