Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Dimension (Maximum da) (mm) Standard Dynamic Load Rating (N [kgf]) Dimension r (mm) Coefficient Standard rated load Cr (kN) Remarks Inner Clearance Preload Symbol Standard rated load Cor (kN) Inside Diameter d (phi mm) Nominal Number Reference Mass (g) Chamfer Dimensions r (mm) Coefficient fo Type Width B (mm) Clearance Code Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Mounting Dimensions (Maximum Da)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimension (Maximum da) (mm) Standard Dynamic Load Rating (N [kgf]) Dimension r (mm) Coefficient Standard rated load Cr (kN) Remarks Inner Clearance Preload Symbol Standard rated load Cor (kN) Inside Diameter d (phi mm) Nominal Number Reference Mass (g) Chamfer Dimensions r (mm) Coefficient fo Type Width B (mm) Clearance Code Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Mounting Dimensions (Maximum Da)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21800[2220] - 15.6 - - C3 - 50 - 261 1(min) - - - - 80 - 8500 High carbon-chromium bearing steel - 36 - - 16600[1700]   1PC 1 6010ZZC3 32999836 14.99 SGD
Shipped after 2018-04-27
- 16800[1710] - 15.3 - - C3 - 40 - 190 1(min) - - - - 68 - 10000 High carbon-chromium bearing steel - 33 - - 11500[1180]   1PC 1 6008ZZC3 32999793 12.99 SGD
Shipped after 2018-04-26
- 20900[2140] - 15.3 - - C3 - 45 - 241 1(min) - - - - 75 - 9000 High carbon-chromium bearing steel - 36 - - 15200[1550]   1PC 1 6009ZZC3 32999811 12.99 SGD
Shipped after 2018-04-26
- 9400[955] - 13.8 - - C3 - 20 - 68 0.6(min) - - - - 42 - 18000 High carbon-chromium bearing steel - 28 - - 5000[510]   1PC 1 6004ZZC3 32999714 4.99 SGD
Shipped after 2018-04-27
- 4550[465] - 12.4 - - C3 - 10 - - 0.3(min) - - 8 - 26 - 30000 High carbon-chromium bearing steel - 23 - 8 1970[201]   1PC 1 6000ZZC3 32999601 3.99 SGD
In stock
- 16000[1630] - 14.8 - - C3 - 35 - 151 1(min) - - - - 62 - 11000 High carbon-chromium bearing steel - 33 - - 10300[1050]   1PC 1 6007ZZC3 32999775 9.99 SGD
Shipped after 2018-04-26
21.5 - (min)0.3 - 6000 Grease packing - 3250 17 6003 - - 14.4 - - C3 35 0.3 - High carbon-chromium bearing steel 33 - 19 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6003ZZC3-D4M 38362326 4.99 SGD
Shipped after 2018-05-01
85.5 - (min)1.1 - 39500 - - 33500 75 6015 - - 15.8 - 20 C3 115 1 - High carbon-chromium bearing steel 108.5 - 81.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015ZZC3 38362624 34.99 SGD
Shipped after 2018-05-01
103 - (min)1.5 - 58000 - - 50000 90 6018 - - 15.6 - 24 C3 140 1.5 - High carbon-chromium bearing steel 132 - 98 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6018ZZC3 38362685 56.99 SGD
Shipped after 2018-05-01
108.5 - (min)1.5 - 60500 - - 54000 95 6019 - - 15.8 - 24 C3 145 1.5 - High carbon-chromium bearing steel 137 - 103 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6019ZZC3 38362703 66.99 SGD
Shipped after 2018-05-01
134.5 - (min)2 - 88000 - - 80000 120 6024 - - 15.7 - 28 C3 180 2 - High carbon-chromium bearing steel 171 - 129 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024ZZC3 38362782 149.99 SGD
Shipped after 2018-05-01
80.5 - (min)1.1 - 38000 - - 31000 70 6014 - - 15.6 - 20 C3 110 1 - High carbon-chromium bearing steel 103.5 - 76.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6014ZZC3 38362606 29.99 SGD
Shipped after 2018-05-01
148.5 - (min)2 - 106000 - - 101000 130 6026 - - 15.8 - 33 C3 200 2 - High carbon-chromium bearing steel 191 - 139 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026ZZC3 38362807 189.99 SGD
Shipped after 2018-05-01
91 - (min)1.1 - 47500 - - 40000 80 6016 - - 15.6 - 22 C3 125 1 - High carbon-chromium bearing steel 118.5 - 86.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6016ZZC3 38362642 41.99 SGD
Shipped after 2018-05-01
30 - (min)0.6 - 10100 Grease packing - 5850 25 6005 - - 14.5 - - C3 47 0.6 - High carbon-chromium bearing steel 43 - 29 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6005ZZC3-D4M 38362396 5.99 SGD
Shipped after 2018-05-01
73 - (min)1.1 - 30500 - - 25200 65 6013 - - 15.8 - - C3 100 1 - High carbon-chromium bearing steel 93.5 - 71.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013ZZC3 38362581 27.99 SGD
Shipped after 2018-05-01
124.5 - (min)2 - 85000 - - 73000 110 6022 - - 15.5 - 28 C3 170 2 - High carbon-chromium bearing steel 161 - 119 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022ZZC3 38362764 139.99 SGD
Shipped after 2018-05-01
15.5 - (min)0.3 - 5100 Grease packing - 2370 12 6001 - - 13.0 - 8 C3 28 0.3 - High carbon-chromium bearing steel 26 - 14 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6001ZZC3-D4M 38362265 3.99 SGD
Shipped after 2018-05-01
96 - (min)1.1 - 49500 - - 43000 85 6017 - - 15.8 - 22 C3 130 1 - High carbon-chromium bearing steel 123.5 - 91.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6017ZZC3 38362667 48.99 SGD
Shipped after 2018-05-01
112.5 - (min)1.5 - 60000 - - 54000 100 6020 - - 15.9 - 24 C3 150 1.5 - High carbon-chromium bearing steel 142 - 108 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6020ZZC3 38362721 72.99 SGD
Shipped after 2018-05-01
158.5 - (min)2 - 110000 - - 109000 140 6028 - - 16.0 - 33 C3 210 2 - High carbon-chromium bearing steel 201 - 149 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6028ZZC3 38362825 229.99 SGD
Shipped after 2018-05-01
36.5 - (min)1 - 13200 Grease packing - 8300 30 6006 - - 14.7 - - C3 55 1 - High carbon-chromium bearing steel 50 - 35 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6006ZZC3-D4M 38362432 6.99 SGD
Shipped after 2018-05-01
25.5 - (min)0.6 - 9400 Grease packing - 5000 20 6004 - - 13.8 - - C3 42 0.6 - High carbon-chromium bearing steel 38 - 24 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6004ZZC3-D4M 38362353 4.99 SGD
Shipped after 2018-04-27
64 - (min)1.1 - 28300 - - 21200 55 6011 - - 15.3 - - C3 90 1 - High carbon-chromium bearing steel 83.5 - 61.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6011ZZC3 38362545 20.99 SGD
Shipped after 2018-05-01
120 - (min)2 - 72500 - - 66000 105 6021 - - 15.8 - 26 C3 160 2 - High carbon-chromium bearing steel 151 - 114 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021ZZC3 38362746 109.99 SGD
Shipped after 2018-05-01
19 - (min)0.3 - 5600 Grease packing - 2830 15 6002 - - 13.9 - 9 C3 32 0.3 - High carbon-chromium bearing steel 30 - 17 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6002ZZC3-D4M 38362292 3.99 SGD
Shipped after 2018-05-01
69 - (min)1.1 - 29500 - - 23200 60 6012 - - 15.6 - - C3 95 1 - High carbon-chromium bearing steel 88.5 - 66.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6012ZZC3 38362563 22.99 SGD
Shipped after 2018-05-01
170 - (min)2.1 - 126000 - - 126000 150 6030 - - 15.9 - 35 C3 225 2 - High carbon-chromium bearing steel 214 - 161 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030ZZC3 38362843 279.99 SGD
Shipped after 2018-05-01
181.5 - (min)2.1 - 137000 - - 135000 160 6032 - - 15.9 - 38 C3 240 2 - High carbon-chromium bearing steel 229 - 171 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032ZZC3 38362861 349.99 SGD
Shipped after 2018-05-01
- 10100[1030] - 14.5 - - C3 - 25 - 79 0.6(minimum) - Shield-shaped 12 - 47 - 15000 Highcarbon-chromiumbearingsteel - 28 - 13 5850[595]   1PC 1 6005ZZC3 32999732 5.99 SGD
In stock
- 13200[1350] - 14.7 - - C3 - 30 - 116 1(minimum) - Shield-shaped 13 - 55 - 13000 Highcarbon-chromiumbearingsteel - 28 - 13 8300[845]   1PC 1 6006ZZC3 32999757 6.99 SGD
Shipped after 2018-06-13
- 5100[520] - 13 - - C3 - 12 - 22 0.3(minimum) - Shield-shaped 8 - 28 - 28000 Highcarbon-chromiumbearingsteel - 25 - 11 2370[241]   1PC 1 6001ZZC3 32999635 3.99 SGD
Shipped after 2018-04-26
- 5600[570] - 13.9 - - C3 - 15 - 31 0.3 (Minimum) - Shield type 9 - 32 - 24000 High carbon chromium bearing steel - 25 - 11 2830[289]   1PC 1 6002ZZC3 32999662 3.99 SGD
In stock
- 6000[610] - 14.4 - - C3 - 17 - 41 0.3 (Minimum) - Shield type 10 - 35 - 22000 Carbon chromium shaft bearing steel - 25 - 11 3250[330]   1PC 1 6003ZZC3 32999696 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For improving the band saw
5
From Japan
On 2016-04-18 14:40:56
Products to be exchanged are imported goods, lot of backlash of the attached bearings were purchased for the purpose of quality improvement. After all, I am satisfied very much with safe NSK.
This review is about item#32999635.

Related Products