Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing No. 6200 ZZ C3 Crevice

5.00 (4)
Inner Clearance Preload Symbol
C3
...see all>
Product Options
ADD TO CART
Nominal Number Outside Diameter D (phi mm) Coefficient fo Reference Mass (g) Material Clearance Code Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Type Mounting Dimensions (Maximum ra)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Maximum Da)(mm) Radial Inner Minimum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Mounting Dimension (Maximum da) (mm) Coefficient Dimension r (mm) Inside Diameter d (phi mm) Standard rated load Cr (kN) Remarks Chamfer Dimensions r (mm) Standard rated load Cor (kN) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Outside Diameter D (phi mm) Coefficient fo Reference Mass (g) Material Clearance Code Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Type Mounting Dimensions (Maximum ra)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Maximum Da)(mm) Radial Inner Minimum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Mounting Dimension (Maximum da) (mm) Coefficient Dimension r (mm) Inside Diameter d (phi mm) Standard rated load Cr (kN) Remarks Chamfer Dimensions r (mm) Standard rated load Cor (kN) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 - 459 High carbon-chromium bearing steel - 7100 - - 36 - - - 23200[2370] 35000[3600] - 14.4 - 50 - - 1.1(min) - 20   1PC 1 6210ZZC3 33000055 18.99 SGD
Shipped after 2018-02-23
- 120 - 1000 High carbon-chromium bearing steel - 5300 - - 43 - 23 - 40000[4100] 57500[5850] - 14.4 - 65 - - 1.5(min) - 23   1PC 1 6213ZZC3 33000091 28.99 SGD
Shipped after 2018-02-26
- 125 - 1090 High carbon-chromium bearing steel - 5000 - - 51 - 25 - 44000[4500] 62000[6350] - 14.5 - 70 - - 1.5(min) - 24   1PC 1 6214ZZC3 33000107 33.99 SGD
Shipped after 2018-02-26
- 100 - 619 High carbon-chromium bearing steel - 6300 - - 43 - 23 - 29300[2980] 43500[4450] - 14.3 - 55 - - 1.5(min) - 21   1PC 1 6211ZZC3 33000073 22.99 SGD
Shipped after 2018-02-26
- 110 - 783 High carbon-chromium bearing steel - 5600 - - 43 - 23 - 36000[3700] 52500[5350] - 14.3 - 60 - - 1.5(min) - 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212ZZC3 33000082 25.99 SGD
Shipped after 2018-02-23
- 80 - 366 High carbon-chromium bearing steel - 8500 - - 33 - - - 17900[1820] 29100[2970] - - - 40 - - 1.1(min) - -   1PC 1 6208ZZC3 33000012 12.99 SGD
In stock
- 85 - 420 High carbon-chromium bearing steel - 7500 - - 36 - - - 20400[2080] 31500[3200] - 14.4 - 45 - - 1.1(min) - 19   1PC 1 6209ZZC3 33000037 16.99 SGD
Shipped after 2018-02-27
6219 170 14.4 - High carbon-chromium bearing steel C3 - - 2 - 159 - 106 - - 114 - (min)2.1 95 109000 - - 82000 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219ZZC3 38366221 70.99 SGD
Shipped after 2018-02-28
6215 130 14.7 - High carbon-chromium bearing steel C3 - - 1.5 - 122 - 83 - - 90 - (min)1.5 75 66000 - - 49500 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215ZZC3 38366142 37.99 SGD
Shipped after 2018-02-28
6218 160 14.5 - High carbon-chromium bearing steel C3 - - 2 - 151 - 99 - - 107.5 - (min)2 90 96000 - - 71500 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218ZZC3 38366203 63.99 SGD
Shipped after 2018-02-28
6216 140 14.6 - High carbon-chromium bearing steel C3 - - 2 - 131 - 89 - - 95.5 - (min)2 80 72500 - - 53000 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216ZZC3 38366167 42.99 SGD
Shipped after 2018-02-28
6206 62 13.8 - High carbon-chromium bearing steel C3 - - 1 - 57 - 35 - - 38.5 - (min)1 30 19500 Grease packing - 11300 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6206ZZC3-D4M 38365957 -
Discontinued
[x]
6203 40 13.2 - High carbon-chromium bearing steel C3 - - 0.6 - 36 - 21 - - 23.5 - (min)0.6 17 9550 Grease packing - 4800 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6203ZZC3-D4M 38365844 -
N/A
[x]
6204 47 13.1 - High carbon-chromium bearing steel C3 - - 1 - 42 - 25 - - 26.5 - (min)1 20 12800 Grease packing - 6600 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6204ZZC3-D4M 38365871 7.99 SGD
Shipped after 2018-05-01
6202 35 13.2 - High carbon-chromium bearing steel C3 - - 0.6 - 31 - 19 - - 20.5 - (min)0.6 15 7650 Grease packing - 3750 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6202ZZC3-D4M 38365817 6.99 SGD
Shipped after 2018-02-27
6205 52 13.9 - High carbon-chromium bearing steel C3 - - 1 - 47 - 30 - - 32 - (min)1 25 14000 Grease packing - 7850 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6205ZZC3-D4M 38365914 -
Discontinued
[x]
6217 150 14.5 - High carbon-chromium bearing steel C3 - - 2 - 141 - 94 - - 102 - (min)2 85 84000 - - 62000 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217ZZC3 38366185 62.99 SGD
Shipped after 2018-02-28
6200 30 13.2 - High carbon-chromium bearing steel C3 - - 0.6 - 26 - 14 - - 16 - (min)0.6 10 5100 Grease packing - 2390 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6200ZZC3-D4M 38365756 4.99 SGD
Shipped after 2018-02-28
6201 32 12.3 - High carbon-chromium bearing steel C3 - - 0.6 - 28 - 16 - - 17 - (min)0.6 12 6800 Grease packing - 3050 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6201ZZC3-D4M 38365783 4.99 SGD
Shipped after 2018-02-28
6220 180 14.4 - High carbon-chromium bearing steel C3 - - 2 - 169 - 111 - - 121.5 - (min)2.1 100 122000 - - 93000 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220ZZC3 38366246 81.99 SGD
Shipped after 2018-02-28
- 72 - 284 High carbon-chromium bearing steel - 9500 Shielded - 33 - 15 - 15300[1560] 25700[2620] - 13.8 - 35 - - 1.1 (minimum) - 17   1PC 1 6207ZZC3 32999994 9.99 SGD
In stock
- 32 - 37 High carbon-chromium bearing steel - 22000 Shielded - 25 - 11 - 3050[310] 6800[695] - 12.3 - 12 - - 0.6 (minimum) - 10   1PC 1 6201ZZC3 32999872 3.99 SGD
In stock
- 30 - 32 High carbon chromium bearing steel - 24000 Shield type - 23 - 8 - 2390[244] 5100[520] - 13.2 - 10 - - 0.6 (Minimum) - 9   1PC 1 6200ZZC3 32999854 2.99 SGD
In stock
- 35 - 45 High carbon chromium bearing steel - 20000 Shield type - 25 - 11 - 3750[380] 7650[780] - 13.2 - 15 - - 0.6 (Minimum) - 11   1PC 1 6202ZZC3 32999897 3.99 SGD
In stock
- 40 - 67 High carbon chromium bearing steel - 17000 Shield type - 25 - 11 - 4800[490] 9550[975] - 13.2 - 17 - - 0.6 (Minimum) - 12   1PC 1 6203ZZC3 32999915 4.99 SGD
In stock
- 47 - 107 Carbon chromium shaft bearing steel - 15000 Shield type - 28 - 13 - 6600[670] 12800[1300] - 13.1 - 20 - - 1 (minimum) - 14   1PC 1 6204ZZC3 32999933 4.99 SGD
In stock
- 52 - 129 High carbon chromium bearing steel - 13000 Shield type - 28 - 13 - 7850[800] 14000[1430] - 13.9 - 25 - - 1 (Minimum) - 15   1PC 1 6205ZZC3 32999951 5.99 SGD
In stock
- 62 - 199 Carbon chromium shaft bearing steel - 11000 Shield type - 28 - 13 - 11300[1150] 19500[1980] - 13.8 - 30 - - 1 (minimum) - 16   1PC 1 6206ZZC3 32999976 7.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle bearings
5
From Japan
On 2017-03-26 14:51:30
Speaking of bearings, it was an image called TNT, but NSK made bearings could be used as well.
This review is about item#32999872.
Pump Maintenance
5
From Japan
On 2013-07-06 05:56:06
It was good
This review is about item#32999915.
Main bearing of motor
5
From Japan
On 2013-03-31 18:23:16
I used it immediately. The motor is running smoothly. I am very satisfied.
This review is about item#32999933.
Ventilator fan bearings
5
From Japan
On 2010-11-26 12:22:22
good
This review is about item#32999854.

Related Products